M18 FUEL 1/2 in Mid-Torque Impact Wrench + M18 FUEL 1-1/4 in SDS Plus D-Handle Rotary Hammer Kit
- Mfr # 2916-22, 2962-20
- Zoro # G409584634
product price:Â
$
1,090.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Voltage
18 V DC
Cordless Tools Included
Impact Wrench, Rotary Hammer
Battery Capacity
6.0Ah
Number of Tools
2
Series
M18(TM)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2916-22, 2962-20
- Zoro #
- G409584634
- UPC #
- 045242607365
- Country of Origin
- Multiple
Dimensions
- Drive Size
- 1 1/4 in
- Impact Driver - Drive Size
- 1 1/4 in
Details
- Voltage
- 18 V DC
- Cordless Tools Included
- Impact Wrench, Rotary Hammer
- Battery Capacity
- 6.0Ah
- Number of Tools
- 2
- Series
- M18(TM)
- Item
- Cordless Combination Kit
- Cordless Tool Kit Contents
- (2) Bare Tools; (2) Batteries; (1) Charger
- Case Included
- (1) Carrying Case
- Included Fastening Tools
- Impact Wrench (650 ft-lb)
- Number of Batteries Included
- 2
- Includes Case
- Case Included
- All Product Types Included
- Impact Wrench, Rotary Hammer
- Tool Series
- M18(TM)
Description
Cordless Combination Kit, Cordless Tools Included Impact Wrench, Rotary Hammer, Voltage 18 V DC, Number of Tools 2, Battery Capacity 6.0Ah, Tool Brand Milwaukee, Series M18(TM), Number of Batteries Included 2, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Drills Rotary Hammer (810 RPM), Included Fastening Tools Impact Wrench (650 ft-lb)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.