M18 FUEL 1/2 in. Mid-Torque Impact Wrench with Pin Detent Kit

  • Mfr # 2962P-22R

  • Zoro # G006284098


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Max. Torque
650 ft-lb
Includes
(1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
Battery Capacity
(2) 5.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2962P-22R
Zoro #
G006284098
UPC #
045242779017
Country of Origin
Viet Nam

Dimensions

Drive Size
1/2 in
Overall Length
6 in
Head Height
6 in
Head Width
2 3/4 in
Extended Anvil Length
1/2 in
Head Length
6 in

Details

Voltage
18 V DC
Max. Torque
650 ft-lb
Includes
(1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
Battery Capacity
(2) 5.0 Ah
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
0 to 2,100 IPM (Mode 2), 0 to 3,100 IPM (Mode 3), 0 to 3,100 IPM (Mode 4), 0 to 900 IPM (Mode 1)
Free Speed
950 RPM, 1,250 RPM, 2,575 RPM
Fastening Torque
550 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Anvil Type
Pin Detent
Case Included
Yes
Tool Weight
3.5 lb
Drive Type
Standard
Housing Material
Aluminum
Impact Sound Level
85 dB
Impact Rated
Impact Rated
Retainer Type
Pin Detent
Battery Series
M18(TM) REDLITHIUM(TM)
Breakaway Torque
650 ft-lb
Charger Included
Yes
Charger Model
48-59-1812
Power to Weight Ratio
185.7 ft-lb/lb
Lock-Off Switch
Yes
Standards
UL Listed
Clutch Style
Impact
Handle Material
Plastic, Rubber Overmold
Features
Auto Shut-Off Mode, Bolt-Removal Mode, Faster Removal Speed, Redlink Plus Intelligence, Works in Up to 69Kv Environments
Battery Model No.
794JN7
Wireless Tool Tracking
No
Built-In Light
Yes
Reaction Bar
No
Tool Style
Compact
Handle Type
Pistol Grip
Vibration Level
2.5 m/sq s
Explosive Environment Rated
No
Actuation
Trigger
Packaging
Kit - XC Batteries
Tool Series
M18 FUEL(TM)
Includes Case
Case Included
Charger Manufacturing Model Number
48-59-1812
Motor Type
Brushless
Includes Reaction Bar
No Reaction Bar
Includes Lock-Off Switch
Lock-Off Switch Included
Battery Chemistry
Li-Ion
Torque - Maximum
650 ft-lb
No Load Speed
950 RPM, 1,250 RPM, 2,575 RPM
Number of Chargers Included
1
Throttle Type
Trigger
Battery Platform
M18(TM)
Speed Control
Variable
Battery Manufacturing Model Number
48-11-1850R
Anvil Style
Standard
Built-In Light Type
Individual Light(s)

Description

Impact Wrench Kit, Drive Size 1/2 in, Max. Torque 650 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 3.5 lb, Clutch Style Impact, Features Auto Shut-Off Mode, Bolt-Removal Mode, Faster Removal Speed, Redlink Plus Intelligence, Works in Up to 69Kv Environments, Includes (1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.