Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/2 in. Router Kit

  • Mfr # 2838-21

  • Zoro # G110080388


product price: $658.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Overall Depth
10 7/8 in
Battery Capacity
6.0 Ah
Power Source
Cordless
Overall Height
10 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2838-21
Zoro #
G110080388
UPC #
045242735167
Country of Origin
China

Dimensions

Overall Depth
10 7/8 in
Overall Height
10 1/2 in
Overall Width
6 in
Base Diameter
6 in
Plunge Depth Capacity
2 1/2 in
Overall Length
10 7/8 in
Collet Size
1/4 in, 1/2 in
Shank Diameter
1/2 in
Base Depth
6 in
Base Width
6 in
Depth Capacity (in)
2 in
Primary Collet Size
1/2 in
Secondary Collet Size
1/4 in

Details

Item
Cordless Compact Router Kit
Voltage
18 V DC
Battery Capacity
6.0 Ah
Power Source
Cordless
Included Charger
Yes
Series
M18 FUEL
Tool Weight
8.8 lb
Standards
UL Listed
Features
6-Step Depth Turret Provides Quick, Accurate Depth Adjustments at 1/8 in Increments, Dual-Led Lights Illuminate the Workpiece for Greater Application Visibility in Low Light Conditions, Micro-Adjust Knob Offers Precise Depth Tuning at 1/64 in Increments and the Macro-Adjust Button Provides Fast Adjustments Throughout the 2 in of Total Fixed Base Travel, Part of the Milwaukee M18(TM) System, Featuring Over 200+ Tools, POWERSTATE(TM) Brushless Motor: Generates the Power and Torque of 2.25 Peak Hp Corded Routers for Clean Cuts in Hardwood, REDLINK PLUS(TM) Intelligence Ensures Maximum Performance and Protects from Overloads, Overheating and Over-Discharge, Tool-Free Spindle Lock Provides Easy Bit Changes with One 1 1/16 in Collet Wrench
Includes
1 1/16 in Wrenches, 1/2 in Collet, 1/2 in Router Console, 1/4 in Collet, 6 in Standard Sub-Base Plate, 6 in Template Sub-Base Plate, Dust Shroud, Fixed Base, Ho Xc6.0 Battery Pack, M18/M12 Rapid Charger, Plunge Base, Straight Edge Guide, Universal Hose Adapter
Color
Black, Red
Motor Type
Brushless
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Maximum Speed
25,000 RPM
Minimum Speed
12,000 RPM
Base Type
Fixed and Plunge
Handle Type
Side Handles
Charger Model Number
45LD79
Battery Model Number
481Z44
Speed Setting
Variable
Horsepower
2.25 hp
Battery Platform
M18
Number of LED Lights
2
Router Class
Full-Size
Housing Material
Aluminum
Number of Speed Settings
6
Included Fence
No
Start Type
Soft-Start
Router Base Type
Fix / Plunge
Packaging
Kit - XC Battery

Description

Cordless Compact Router Kit, Power Source Cordless, Battery Platform M18, Number of Batteries Included 1, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Base Type Fixed and Plunge, Router Class Full-Size, Horsepower 2.25 hp, Maximum Speed 25,000 RPM, Speed Setting Variable, Number of Speed Settings 6, Collet Size 1/4 in, 1/2 in, Plunge Depth Capacity 2 1/2 in, Motor Type Brushless, Battery Included / Bare Tool Battery Included, Voltage 18 V DC, Start Type Soft-Start

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.