M18 FUEL 1/2" Mid-Torque Impact Wrench, Pin Detent + 9PC SHOCKWAVE Impact Duty 1/2" Drive Socket Set

  • Mfr # 2962P-20, 49-66-7022

  • Zoro # G112101449


product price:  $352.23
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Includes
(1) Socket Rail, (9) Sockets
Number of Batteries Included
0
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2962P-20, 49-66-7022
Zoro #
G112101449
UPC #
045242568956
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 in
Head Width
2 3/4 in

Details

Voltage
18 V DC
Includes
(1) Socket Rail, (9) Sockets
Number of Batteries Included
0
Power Source
Cordless
Impacts per Minute
3,100
Free Speed
2,575 RPM
Fastening Torque
550 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Handle Type
Pistol Grip
Features
4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence
Tool Weight
3.5 lb
Clutch Style
Impact
Drive Type
Standard
Charger Included
No
Case Included
No
Retainer Type
Pin Detent
Wireless Tool Tracking
No
Standards
UL Listed
Impact Rated
Impact Rated
Cordless Tool Kit Contents
(1) Bare Tool, Socket Set
Built-In Light
Yes
Breakaway Torque
650 ft-lb
Explosive Environment Rated
No
Actuation
Trigger
Reaction Bar
No
Impact Sound Level
Not Specified
Vibration Level
Not Specified
Power to Weight Ratio
185.7 ft-lb/lb
Handle Material
Not Specified
Battery Series
M18(TM) REDLITHIUM(TM)
Tool Style
Compact
Housing Material
Not Specified
Tool Series
M18 FUEL(TM)
Includes Case
Case Not Included
No Load Speed
2,575 RPM
Anvil Style
Standard
Includes Reaction Bar
No Reaction Bar
Number of Chargers Included
0
Motor Type
Brushless
Battery Platform
M18(TM)
Throttle Type
Trigger
Drive Shape
Square

Description

Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 3.5 lb, Clutch Style Impact, Features 4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence, Includes (1) Socket Rail, (9) Sockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.