Shop MILWAUKEE TOOL

M18 FUEL 1/2" Mid-Torque Impact Wrench w/ Friction Ring + M18 XC6.0 Batteries (3 Pk)

  • Mfr # 48-11-1865, 2962-20, 48-11-1862

  • Zoro # G612923510


product price:  $776.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Battery Capacity
6.0 Ah
Number of Batteries Included
3
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48-11-1865, 2962-20, 48-11-1862
Zoro #
G612923510
UPC #
045242533381
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Overall Length
6 in
Head Width
2 3/4 in

Details

Voltage
18 V DC
Battery Capacity
6.0 Ah
Number of Batteries Included
3
Power Source
Cordless
Impacts per Minute
3100
Free Speed
2,575 RPM
Fastening Torque
550 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Impact Rated
Impact Rated
Power to Weight Ratio
185.7 ft-lb/lb
Handle Type
Pistol Grip
Retainer Type
Friction Ring
Battery Model No.
481Z44, 481Z45
Built-In Light
Yes
Wireless Tool Tracking
No
Charger Included
No
Reaction Bar
No
Handle Material
Not Specified
Standards
UL Listed
Housing Material
Not Specified
Tool Style
Compact
Impact Sound Level
Not Specified
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Features
4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence
Drive Type
Not Specified
Case Included
No
Breakaway Torque
650 ft-lb
Cordless Tool Kit Contents
(1) Bare Tool, (3) Batteries
Tool Weight
3.5 lb
Clutch Style
Impact
Actuation
Trigger
Vibration Level
Not Specified
Includes Reaction Bar
No Reaction Bar
Tool Series
M18 FUEL(TM)
Motor Type
Brushless
Anvil Style
Standard
No Load Speed
2,575 RPM
Includes Case
Case Not Included
Drive Shape
Square
Throttle Type
Trigger
Battery Manufacturing Model Number
481Z44, 481Z45
Includes Battery
Battery Included
Item
Impact Wrench Kit

Description

M18 6.0 Battery,M18 Impact Wrench

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.