M18 FUEL 1/2 " Mid-Torque Impact Wrench w/ Pin Detent + M18 XC5.0 Battery

  • Mfr # 2962P-20, 48-11-1850
  • Zoro # G100690139
product price: 
$
447.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Drive Size
1/2 in
Includes
(1) Mid-Torque Impact Wrench
Number of Batteries Included
1
Power Source
Cordless
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2962P-20, 48-11-1850
Zoro #
G100690139
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
1/2 in
Fits Chest Size
4-Mode Drive Control, Best Power To Weight Ratio, Most Access in Tight Spaces

Details

Voltage
18 V DC
Includes
(1) Mid-Torque Impact Wrench
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3,500
Free Speed
2,575 RPM
Fastening Torque
550 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Clutch Style
Impact
Power to Weight Ratio
185.7 ft-lb/lb
Breakaway Torque
650 ft-lb
Built-In Light
Yes
Drive Type
Standard
Impact Sound Level
95.4
Wireless Tool Tracking
No
Explosive Environment Rated
No
Standards
UL Listed
Impact Rated
Impact Rated
Tool Style
Compact
Handle Material
Rubber
Case Included
No
Features
4-Mode Drive Control, Best Power To Weight Ratio, Most Access in Tight Spaces
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Battery Series
M18(TM) REDLITHIUM(TM)
Handle Type
Pistol Grip
Charger Included
No
Vibration Level
17.4
Green Environmental Attribute
Product is Rechargeable
Retainer Type
Pin Detent
No Load Speed
2,575 RPM
Drive Shape
Square
Anvil Style
Standard
Includes Case
Case Not Included
Motor Type
Brushless
Includes Battery
Battery Included
Item
Impact Wrench
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Impact Wrench, Drive Size 1/2 in, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Clutch Style Impact, Features 4-Mode Drive Control, Best Power To Weight Ratio, Most Access in Tight Spaces, Includes (1) Mid-Torque Impact Wrench

Ratings & reviews