M18 FUEL 1/2" MTIW + 9PC MET Socket Set
Mfr # 2962P-20, 49-66-7032
Zoro # G712101436
product price: $352.23
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Drive Size
1/2 in
Includes
(1) Socket Rail, (9) Sockets
Number of Batteries Included
0
Power Source
Cordless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2962P-20, 49-66-7032
Zoro #
G712101436
UPC #
045242568956
Country of Origin
Multiple
Dimensions
Drive Size
1/2 in
Overall Length
6 in
Head Width
2 3/4 in
Description
Impact Wrench Kit, Drive Size 1/2 in, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity Not Applicable, Tool Weight 3.5 lb, Clutch Style Impact, Features 4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence, Includes (1) Socket Rail, (9) Sockets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.