M18 FUEL 12GAL Vac Kit + M18 FUEL MTIW

  • Mfr # 0930-22HD, 2962-20
  • Zoro # G116209813
product price: 
$
1,227.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Battery Capacity
(2) 12.0 Ah
Number of Tools
2
Green Environmental Attribute
Product is Rechargeable
Includes Case
Case Not Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
0930-22HD, 2962-20
Zoro #
G116209813
UPC #
045242637270
Country of Origin
Multiple

Dimensions

Vacuum - Tank Size
12 gal
Impact Wrench - Drive Size
1/2 in

Details

Voltage
18 V DC
Battery Capacity
(2) 12.0 Ah
Number of Tools
2
Green Environmental Attribute
Product is Rechargeable
Item
Tool Combination Kit
Shop By
Hot Buys
Includes Case
Case Not Included
Impact Wrench - Manufacturing Model Number
2962-20
Vacuum - Vacuum Type
Wet/Dry
Motor Type
Brushless
Impact Wrench - Fastening Torque
550 ft-lb
Number of Batteries Included
2
All Product Types Included
Impact Wrench
Wireless Tool Tracking
No
Battery Manufacturing Model Number
48-11-1812
Includes Battery
Battery Included
Charger Manufacturing Model Number
48-59-1802
Battery Chemistry
Li-Ion
Battery Platform
M18(TM)
Power Source
Cordless
Tool Series
M18(TM)
Vacuum - Manufacturing Model Number
0930-22HD
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Tool Combination Kit, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 12.0 Ah, Number of Batteries Included 2, Battery Series M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)

Ratings & reviews