M18 FUEL 1/4" Blind Rivet Tool w/ ONE-KEY + M18 HIGH OUTPUT CP3.0 Battery

  • Mfr # 2660-20, 48-11-1835

  • Zoro # G808864368


product price:  $1,266.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Battery Capacity
(1) 3.0 Ah
Blind Rivet Dia. - Aluminum
3/16 in, 7/32 in, 1/4 in, 9/32 in
Pulling Force
4,500 lb
Stroke Length
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2660-20, 48-11-1835
Zoro #
G808864368
UPC #
045242572748
Country of Origin
Multiple

Dimensions

Blind Rivet Dia. - Aluminum
3/16 in, 7/32 in, 1/4 in, 9/32 in
Stroke Length
1 3/16 in
Blind Rivet Dia. - Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Blind Rivet Diameter - Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Blind Rivet Diameter - Aluminum
3/16 in, 7/32 in, 1/4 in, 9/32 in

Details

Item
Rivet Tool Kit
Voltage
18 V DC
Battery Capacity
(1) 3.0 Ah
Pulling Force
4,500 lb
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Number of Batteries Included
1
Includes Battery
Battery Included
Power Source
Cordless

Description

Rivet Tool Kit, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Cordless, Voltage 18 V DC, Pulling Force 4,500 lb, Stroke Length 1 3/16 in, Blind Rivet Dia. - Aluminum 3/16 in, 7/32 in, 1/4 in, 9/32 in, Blind Rivet Dia. - Steel 3/16 in, 7/32 in, 1/4 in, 9/32 in, Number of Batteries Included 1, Battery Capacity (1) 3.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.