M18 FUEL 1/4" Hex Impact Driver + SHOCKWAVE Impact Duty Driver Bit PACKOUT Set, 100PC
Mfr # 2953-20, 48-32-4082
Zoro # G510881387
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4 in Hex
Max. Torque
2000
Includes
Belt Cliip
Power Source
Electric - Cordless
Impacts per Minute
4400
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2953-20, 48-32-4082
Zoro #
G510881387
UPC #
045242637867
Country of Origin
Multiple
Dimensions
Drive Size
1/4 in Hex
Overall Length
4.49 Inches
Details
Max. Torque
2000
Includes
Belt Cliip
Power Source
Electric - Cordless
Impacts per Minute
4400
Free Speed
3900
Brushless Motor
Yes
Number of Speed Settings
4
Standards
UL Listed
Housing Material
Glass-Filled Nylon
Number of Batteries Required
1
Reverse
Yes
Battery Composition
Lithium-Ion (Li-ion)
Cordless / Corded
Cordless
Color / Finish
Red, Black
Battery Voltage (V)
18
Variable Speed
Yes
Description
M18 FUEL1/4 In. Impact Driver,100 pieces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.