Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 1/4" Lockbolt Tool w/ ONE-KEY

  • Mfr # 2661-20

  • Zoro # G105947924


product price: $1,499.00
/ea
Free Shipping & Returns

Key Features

Series
M18
Overall Length
12 3/32 in
Pulling Force
4,500 lbf
Material
Aluminum
Stroke Length
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2661-20
Zoro #
G105947924
UPC #
045242613656
Country of Origin
China

Dimensions

Overall Length
12 3/32 in
Stroke Length
1 3/16 in
Overall Width
2 1/2 in
Blind Rivet Dia. - Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Blind Rivet Dia. - Aluminum
3/16 in, 7/32 in, 1/4 in, 9/32 in
Blind Rivet Dia. - Stainless Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Overall Height
8 25/32 in
Compatible Rivet Sizes
3/16", 1/4"
Blind Rivet Diameter - Stainless Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Blind Rivet Diameter - Steel
3/16 in, 7/32 in, 1/4 in, 9/32 in
Blind Rivet Diameter
3/16 in, 7/32 in, 1/4 in, 9/32 in
Blind Rivet Diameter - Aluminum
3/16 in, 7/32 in, 1/4 in, 9/32 in
Overall Diameter
1 1/4 in

Details

Series
M18
Pulling Force
4,500 lbf
Material
Aluminum
Voltage
18 V DC
Tool Weight
4.68 lb
Includes
ONE-KEY
Item
Lockbolt Tool
Standards
cULus, UL Listed
Power Source
Cordless
Charger Included
No
Features
Compatible with HUCK(TM) Lockbolt Tip Models 99-7932/99-7932CC/99-2555/99-3417/99-3201/99-3204 and 99-3464, Installs HUCK(TM) Bobtail(R) and Magna Grip(R) and C6L(R) Lockbolt Fasteners, Installs HUCK(TM) Hucktainer Fasteners with purchase of Hucktainer Fastener Adaptor 49-16-2661HT, Premium Rubber Overmolds Withstand Corrosive Materials and Provides Increased Comfort When in Use, Up to 35% Faster Than Cordless Competitors
Rivet Type
Blind Rivet
Brushless Motor
Yes
Housing Material
Aluminum
Cordless Tool Kit Contents
(1) Bare Tool
Battery Series
M18(TM) REDLITHIUM(TM)
Shop By
Hot Buys
Maximum Pulling Force (lbs)
4500 lb
Stroke (in)
1.18 in
Rivet Gun Nose Reach
2.6
Rivet Stem Catch
Yes
Motor Type
Brushless
Includes Battery
Tool Only
Battery Platform
M18(TM)
Number of Batteries Included
0
Wireless Tracking System
ONE-KEY(TM)
Product Badging
Perform and Protect
Battery Chemistry
Li-Ion
Number of Chargers Included
0
Tool Series
M18 FUEL(TM)

Description

The MILWAUKEE M18 FUEL 1/4" Lockbolt Tool w/ ONE-KEY is the fastest lockbolt tool in the market. It eliminates the need for hoses and compressors while delivering up to 2X the speed of application compared to other cordless lockbolt tools. This solution will install up to 1,200-1-1/4" Aluminum Magna Grip Lockbolts on a single charge of the M18 REDLITHIUM XC5.0Ah battery (not included). The POWERSTATE Brushless Motor delivers 4,500 lbs. (20kN) of pulling force to install Magna-Grip, C6L, C120L, Bobtail, Hucktainer Lockbolts (with Adapter) and 3/16" through 9/32" Blind Rivets (with purchase of M18 1/4" Lockbolt to Blind Rivet Tool Conversion Kit), installing the widest range of riveting fasteners in the market. While lightweight, the Milwaukee Lockbolt Tool was designed to withstand harsh shop or assembly plant environments, manufactured with an all-metal gearcase, impact strength plastics, and protective over-mold. M18 REDLITHIUM Battery Packs fit all M18 tools, providing you with more work per charge and more work over the battery life. REDLINK PLUS Intelligence ensures maximum performance and protects the Lockbolt tool and battery against overloads, over-heating, and over-discharge. The MILWAUKEE M18 FUEL 1⁄4" Lockbolt Tool has ONE-KEY compatibility, allowing you to track and manage your tool.


  • Eliminates compressors and hoses providing lower cost of ownership, greater productivity, more portability and more safety
  • Installs HUCKTM Bobtail®, Magna Grip® and C6L® Lockbolt Fasteners
  • Installs up to 1,200-1/4" AL Magna-Grip Lockbolt Fasteners in one REDLITHIUM M18 XC5.0AH Battery Charge
  • Compatible with HUCKTM Lockbolt Tip Models 99-7932, 99-7932CC, 99-2555, 99-3417, 99-3201, 99-3204, and 99-3464.
  • POWERSTATETM Brushless Motor delivers 4,500 lbs. (20kN) of pulling force for high strength blind rivets in all materials
  • Installs 3/16" (4.8mm), 7/32" (6.0mm), 1/4" (6.4mm) and 9/32" (7.0mm) aluminum, steel, and stainless steel Blind Rivets with purchase of M18 1/4" Lockbolt to Blind Rivet Tool 49-16-2661R
  • Up to 35% faster than cordless competitors
  • Premium rubber overmolds withstand corrosive materials and provides increased comfort when in use
  • Installs HUCKTM Hucktainer Fasteners with purchase of Hucktainer Fastener Adaptor 49-16-2661HT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.