M18 FUEL 15 Gauge Finish Nailer Kit

  • Mfr # 2839-21CT

  • Zoro # G603541761


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Voltage
18
Fastener Type
Strip
Cordless Tool Battery Type
Lithium-Ion (Li-ion)
Series
M18 FUEL
Depth Control
Tool Free Depth Adjustment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2839-21CT
Zoro #
G603541761
UPC #
045242591930
Country of Origin
China

Dimensions

Depth Control
Tool Free Depth Adjustment
Width
5.9
For Nail Penny Size
3d, 8d
For Nail Shank Diameter
0.072 in
Length
12.75
Height
12.6
For Nail Length Range
1 1/4 in to 2 1/2 in
Overall Length
12 3/4 in
Overall Width
5 7/8 in
Overall Height
12 5/8 in
For Nail Length - Minimum
1 1/4 in
For Nail Shank Diameter - Minimum
0.07 in
For Nail Length - Maximum
2 1/2 in

Details

Item
M18 FUEL 15 Gauge Finish Nailer Kit
Voltage
18
Fastener Type
Strip
Cordless Tool Battery Type
Lithium-Ion (Li-ion)
Series
M18 FUEL
Magazine Capacity
110
Charger Included
Yes
Housing Material
Glass-Filled Nylon
Number of Fuel Cells Included
0
Features
Integrated Work Light
Battery Capacity
(1) 2.0 Ah
Standards
UL Listed
For Nail Gauge
15 ga
Battery Series
M18(TM) REDLITHIUM(TM)
Tool Weight
7.5
Battery Included
1
Brushless Motor
Yes
Handle Type
Pistol Grip
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery Pack, (1) Battery Charger
Green Environmental Attribute
Product is Rechargeable
Built-In Light
Yes
Tip
No Mar with Tool Free Jam Clear
Max. Fastening Rate
3 per second
Number of Batteries Included
1
Nail Capacity
110
Fastener Range
15
Firing Mode
Sequential
Included Charger
Yes
Collation Angle
34 Degrees
Charger Model
23Y581
Battery Model No.
38D765
Power Source
Cordless
Wireless Tool Tracking
No
Collation Style
Strip
Includes
Contractor Bag
Case Included
Yes
Requires
Rechargeable Battery to Operate
Collation Type
Adhesive
For Nail Head Style
Flat
Color
Red/Black
Material
Glass Filled Nylon
Product Type
Nail Gun Kit
Nail Gun Type
Finish
Includes Case
Case Included
Magazine Type
Angled
Tool Series
M18 FUEL(TM)
Built-In Light Type
Individual Light(s)
Battery Manufacturing Model Number
48-11-1820
Number of Chargers Included
1
Includes Battery
Battery Included
Motor Type
Brushless
Battery Platform
M18(TM)
Charger Manufacturing Model Number
48-59-1812
Battery Chemistry
Li-Ion
Tip Type
No Mar with Tool Free Jam Clear

Description

Nail Gun Kit, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery Pack, (1) Battery Charger, Cordless, 18 V DC, Milwaukee, Series M18 FUEL, Brushless Motor Yes, Tip No Mar with Tool Free Jam Clear, Depth Control Tool Free Depth Adjustment, Max. Fastening Rate 3 per second, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle 34 Degrees , For Nail Gauge 15 ga, For Nail Head Style Flat, For Nail Length Range 1 1/4 in to 2 1/2 in, For Nail Penny Size 3d, 8d

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.