M18 FUEL 15 Gauge Finish Nailer + M18 HIGH OUTPUT CP3.0 Battery
Mfr # 2839-20, 48-11-1835
Zoro # G109584446
product price:Â $547.09
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Collation Angle
34 Degrees
Battery Capacity
(1) 3.0 Ah
Collation Type
Adhesive
Collation Style
Strip
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2839-20, 48-11-1835
Zoro #
G109584446
UPC #
045242591923
Country of Origin
China
Dimensions
For Nail Shank Diameter
0.072 in
For Nail Length Range
1-1/4 in to 2-1/2 in
For Nail Length - Minimum
1 1/4 in
For Nail Length - Maximum
2 1/2 in
For Nail Shank Diameter - Minimum
0.07 in
Details
Item
Nail Gun
Voltage
18 V DC
Collation Angle
34 Degrees
Battery Capacity
(1) 3.0 Ah
Collation Type
Adhesive
Collation Style
Strip
Firing Mode
Sequential
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
For Nail Gauge
15 ga
Number of Batteries Included
1
Nail Gun Type
Finish
Number of Chargers Included
0
Product Type
Nail Gun
Includes Battery
Battery Included
Power Source
Cordless
Description
Nail Gun, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Cordless, 18 V DC, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle 34 Degrees , For Nail Gauge 15 ga, For Nail Length Range 1-1/4 in to 2-1/2 in, For Nail Shank Diameter 0.072 in, Battery Capacity (1) 3.0 Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.