Zoro Homepage

M18 FUEL 15mm Random Orbital Polisher Kit

  • Mfr # 2684-22HD

  • Zoro # G405687223


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Size
5 in
No Load RPM
2,650 to 5,100 RPM
Corded/Cordless
Cordless
Voltage
18 V
Cordless Tool Battery Type
Lithium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2684-22HD
Zoro #
G405687223
UPC #
045242598793
Country of Origin
China

Dimensions

Size
5 in
Tool Length
17 1/4 in
Included Pad Sizes
5 in
Tool Height
5 3/8 in
Maximum Disc Diameter
5 in
Orbit Size
15 mm
Tool Width
2 3/4 in

Details

Item
Cordless Polisher
No Load RPM
2,650 to 5,100 RPM
Corded/Cordless
Cordless
Voltage
18 V
Cordless Tool Battery Type
Lithium
Switch Type
Lock On
Tool Weight
5 lb
Includes
Backing Plate, Contractor Bag
Charger Replacement
23Y581; 45LD79
Features
Ergonomic Design, Optimized Center of Balance, Variable Speed Trigger
Battery Capacity
6.0 Ah
Included Charger
Yes
Motor Type
Brushless
Handle Design
Inline
Battery Included
481Z44
Battery Pack Replacement
481Z44
Product Type
Polisher
Number of Abrasives Included
0
Number of Chargers Included
1
Speed Settings
Variable
Abrasive Mount Type
Hook and Loop
Battery Model Number
481Z44
Number of Batteries Included
2
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Maximum Disc Speed
5,100 OPM
Battery Platform
M18
Tool Series
M18 FUEL
Grip Type
Right Angle with Front Grip
Power Source
Cordless
Polishing Motion
Random Orbital
Charger Model Number
45LD79
Bare Tool/Battery Included
Battery Included
Number of Pads Included
1

Description

Cordless Polisher, Product Type Polisher, Maximum Disc Diameter 5 in, Included Pad Sizes 5 in, Abrasive Mount Type Hook and Loop, Grip Type Right Angle with Front Grip, Polishing Motion Random Orbital, Orbit Size 15 mm, Speed Settings Variable, Maximum Disc Speed 5,100 OPM, Number of Abrasives Included 0, Number of Pads Included 1, Voltage 18 V, Spindle Thread Size Not Applicable, Battery Platform M18, Bare Tool/Battery Included Battery Included, Number of Batteries Included 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.