Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 16" Chainsaw + M18 FUEL Blower

  • Mfr # 2727-20, 3017-20

  • Zoro # G913037497


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Included Charger
No
Chainsaw Bar Length
16 in
Blower Manufacturer Model Number
3017-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2727-20, 3017-20
Zoro #
G913037497
UPC #
045242534357
Country of Origin
Multiple

Dimensions

Chainsaw Bar Length
16 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Bare Tool
Item
Combination Kit
Included Charger
No
Blower Manufacturer Model Number
3017-20
Included Battery
No
Included Chainsaw
Cordless Chainsaw
Included Blower Type
Handheld Blower
Blower Air Flow
500 cfm
Number of Chargers Included
0
Voltage
18 V
Number of Batteries Included
0
Blower Maximum Air Speed
120 mph
Chainsaw Manufacturer Model Number
2727-20
Battery Platform
M18(TM)

Description

Combination Kit, Battery Platform M18(TM), Included Blower Type Handheld Blower, Blower Maximum Air Speed 120 mph, Blower Air Flow 500 cfm, Included String Trimmer Type Not Applicable, String Trimmer Cutting Width Not Applicable, Included Chainsaw Cordless Chainsaw, Chainsaw Bar Length 16 in, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable, Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.