M18 FUEL 16" Chainsaw + M18 FUEL Dual Battery Blower
Mfr # 2727-20, 2824-20
Zoro # G910534692
product price: $627.99
/ea
Free Shipping & Returns
Key Features
Voltage
18 V DC
Cordless Tools Included
Blower, Chainsaw
Number of Tools
2
Includes
Flat Nozzle, Tapered Nozzle
Series
M18 FUEL(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2727-20, 2824-20
Zoro #
G910534692
UPC #
045242534357
Country of Origin
Multiple
Dimensions
Chain Saw - Bar Length
16 in
Details
Voltage
18 V DC
Cordless Tools Included
Blower, Chainsaw
Number of Tools
2
Includes
Flat Nozzle, Tapered Nozzle
Series
M18 FUEL(TM)
Battery Included
No
Handheld Blower
800TM1
Charger Included
No
Item
Cordless Combination Kit
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(2) Bare Tools
Power Source
Cordless
Wireless Tool Tracking
No
Number of Batteries Included
0
Blower - Air Volume
600 cfm
Chain Saw
54XX86
Included Saws & Grinders
16 in Chainsaw
Tool Series
M18 FUEL(TM)
Battery Chemistry
Li-Ion
Other Tools and Accessories Included
Blower
All Product Types Included
Blower, Chainsaw
Description
Cordless Combination Kit, Cordless Tools Included Blower, Chainsaw, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Includes Flat Nozzle, Tapered Nozzle, Tool Brand Milwaukee(R), Series M18 FUEL(TM), Battery Included No, Number of Batteries Included 0, Battery Series M18(TM) REDLITHIUM(TM), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, Included Saws & Grinders 16 in Chainsaw, Other Tools and Accessories Blower
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.