Shop MILWAUKEE TOOL
See all product information
Create Account
M18 FUEL 16" Chainsaw+M18 FUEL BlowerKit
- Mfr # 2727-20,3017-20,48-11-1813,48-59-1808
- Zoro # G916129588
product price:Â
$
970.28
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Included Charger
Yes
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Green Environmental Attribute
Product is Rechargeable
Blower Air Flow
500 cfm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2727-20,3017-20,48-11-1813,48-59-1808
- Zoro #
- G916129588
- UPC #
- 045242534357
- Country of Origin
- Multiple
Dimensions
- Chainsaw Bar Length
- 16 in
- Bar Length
- 16 in
Details
- Item
- Chainsaw Combination Kit
- Included Charger
- Yes
- Power Source
- Cordless
- Bare Tool/Battery Included
- Battery Included
- Green Environmental Attribute
- Product is Rechargeable
- Blower Air Flow
- 500 cfm
- Included Battery
- Yes
- Charger Model Number
- 48-59-1808
- Number of Chargers Included
- 1
- Voltage
- 18V
- Number of Batteries Included
- 1
- Included Blower Type
- Handheld Blower
- Included Chainsaw
- Cordless Chainsaw
- Battery Platform
- M18(TM)
- Battery Model Number
- 48-11-1813
- Blower Maximum Air Speed
- 120 mph
- Blower Manufacturer Model Number
- 3017-20
- Battery Capacity
- 12.0 Ah
- Chainsaw Manufacturer Model Number
- 2727-20
- Tool Series
- M18(TM)
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Combination Kit, Battery Platform M18(TM), Included Blower Type Handheld Blower, Blower Maximum Air Speed 120 mph, Blower Air Flow 500 cfm, Included String Trimmer Type Not Applicable, String Trimmer Cutting Width Not Applicable, Included Chainsaw Cordless Chainsaw, Chainsaw Bar Length 16 in, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.