Zoro Homepage

M18 FUEL 16 Gauge Angled Finish Nailer Kit

  • Mfr # 2841-21CT

  • Zoro # G903678358


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Series
M18 FUEL
Power Source
Cordless
Brushless Motor
Yes
Case Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2841-21CT
Zoro #
G903678358
UPC #
045242591954
Country of Origin
China

Dimensions

For Nail Length Range
1 1/4 in to 2 1/2 in
For Nail Penny Size
3d, 8d
Height
12.4
Depth Control
Tool Free Depth Adjustment
Width
5.9
Length
12.75
For Nail Shank Diameter
0.062 in
Overall Width
5 7/8 in
Overall Length
12 3/4 in
Overall Height
12 3/8 in
For Nail Shank Diameter - Minimum
0.06 in
For Nail Length - Minimum
1 1/4 in
For Nail Length - Maximum
2 1/2 in

Details

Item
Nail Gun
Voltage
18V DC
Series
M18 FUEL
Power Source
Cordless
Brushless Motor
Yes
Case Included
Yes
Green Environmental Attribute
Product is Rechargeable
Included Charger
Yes
Charger Model
23Y581
Number of Batteries Included
1
Built-In Light
Yes
Magazine Capacity
110
Wireless Tool Tracking
No
Tool Weight
7.4 lb
Collation Style
Strip
Collation Type
Adhesive
Fastener Range
16
Features
Zero Ramp-Up Time; Compact and Ergonomic Design
Number of Fuel Cells Included
0
Battery Capacity
(1) 2.0 Ah
Collation Angle
20 Degrees
Charger Included
Yes
Nail Capacity
110
Firing Mode
Sequential
Requires
Rechargeable Battery to Operate
Housing Material
Glass-Filled Nylon
Includes
Contractor Bag
Battery Model No.
38D765
For Nail Gauge
16 ga
Max. Fastening Rate
3 per second
Standards
UL Listed
Handle Type
Pistol Grip
For Nail Head Style
Flat
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery Pack, (1) Battery Charger
Tip
No Mar with Tool Free Jam Clear
Battery Series
M18(TM) REDLITHIUM(TM)
Shop By
New Products
For Use With
Angled Nails
Application
Molding, baseboard, light wood construction, other finish material installation
Weight
7.4
Material
Glass Filled Nylon
Color
Red/Black
Product Type
Nail Gun Kit
Nail Gun Type
Finish
Tip Type
No Mar with Tool Free Jam Clear
Battery Chemistry
Li-Ion
Battery Platform
M18(TM)
Built-In Light Type
Individual Light(s)
Tool Series
M18 FUEL(TM)
Battery Manufacturing Model Number
48-11-1820
Magazine Type
Angled
Number of Chargers Included
1
Charger Manufacturing Model Number
48-59-1812
Includes Case
Case Included
Motor Type
Brushless
Includes Battery
Battery Included

Description

Nail Gun Kit, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery Pack, (1) Battery Charger, Cordless, 18 V DC, Milwaukee, Series M18 FUEL, Brushless Motor Yes, Tip No Mar with Tool Free Jam Clear, Depth Control Tool Free Depth Adjustment, Max. Fastening Rate 3 per second, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle 20 Degrees , For Nail Gauge 16 ga, For Nail Head Style Flat, For Nail Length Range 1 1/4 in to 2 1/2 in, For Nail Penny Size 3d, 8d

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.