Zoro Homepage

M18 FUEL 16 Gauge Angled Finish Nailer (Tool Only)

  • Mfr # 2841-20

  • Zoro # G303678354


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Voltage
18V DC
Series
M18 FUEL
Firing Mode
Sequential
Battery Series
M18(TM) REDLITHIUM(TM)
Tip
No Mar with Tool Free Jam Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2841-20
Zoro #
G303678354
UPC #
045242591947
Country of Origin
China

Dimensions

Length
12.75
Width
5.9
Height
12
For Nail Shank Diameter
0.062 in
Depth Control
Tool Free Depth Adjustment
For Nail Penny Size
3d, 8d
For Nail Length Range
1 1/4 in to 2 1/2 in
Overall Length
12 3/4 in
Overall Width
5 7/8 in
Overall Height
12 in
For Nail Length - Maximum
2 1/2 in
For Nail Length - Minimum
1 1/4 in
For Nail Shank Diameter - Minimum
0.06 in

Details

Item
Nail Gun
Voltage
18V DC
Series
M18 FUEL
Firing Mode
Sequential
Battery Series
M18(TM) REDLITHIUM(TM)
Tip
No Mar with Tool Free Jam Clear
Collation Angle
20 Degrees
Charger Included
No
Power Source
Cordless
Cordless Tool Kit Contents
(1) Bare Tool
Standards
UL Listed
Max. Fastening Rate
3 per second
Features
Zero Ramp-Up Time; Compact and Ergonomic Design
Requires
Rechargeable Battery to Operate
Wireless Tool Tracking
No
Built-In Light
Yes
Handle Type
Pistol Grip
For Nail Head Style
Flat
Green Environmental Attribute
Product is Rechargeable
Nail Capacity
110
Tool Weight
6.5 lb
Magazine Capacity
110
For Nail Gauge
16 ga
Fastener Range
16
Case Included
No
Housing Material
Glass-Filled Nylon
Collation Style
Strip
Collation Type
Adhesive
Brushless Motor
Yes
Included Charger
No
Number of Batteries Included
0
Includes
Bare Tool
Number of Fuel Cells Included
0
Material
Glass Filled Nylon
For Use With
Angled Nails
Application
Molding, Baseboard, light wood construction, and other finish material installation
Color
Red/Black
Weight
6.5
Product Type
Nail Gun
Nail Gun Type
Finish
Number of Chargers Included
0
Tool Series
M18 FUEL(TM)
Includes Battery
Tool Only
Tip Type
No Mar with Tool Free Jam Clear
Battery Platform
M18(TM)
Magazine Type
Angled
Motor Type
Brushless
Includes Case
Case Not Included
Built-In Light Type
Individual Light(s)
Battery Chemistry
Li-Ion

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 18 V DC, Milwaukee, Series M18 FUEL, Brushless Motor Yes, Tip No Mar with Tool Free Jam Clear, Depth Control Tool Free Depth Adjustment, Max. Fastening Rate 3 per second, Firing Mode Sequential, Collation Style Strip, Collation Type Adhesive, Collation Angle 20 Degrees , For Nail Gauge 16 ga, For Nail Head Style Flat, For Nail Length Range 1 1/4 in to 2 1/2 in, For Nail Penny Size 3d, 8d, For Nail Shank Diameter 0.062 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.