Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 16 Gauge Straight Finish Nailer (Tool Only)

  • Mfr # 3020-20

  • Zoro # G810040200


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Leg Length
2.5 in
Fastener Type
Strip
Cordless Tool Battery Type
Lithium-Ion (Li-ion)
Corded/Cordless
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020-20
Zoro #
G810040200
UPC #
045242795970
Country of Origin
Viet Nam

Dimensions

Leg Length
2.5 in
Depth Control
Yes (Tools Not Required)
Width
5"
Length
12.9"
Height
11.7"
Minimum Fastener Length (in)
1 in
For Nail Length Range
1 in to 2 1/2 in
For Nail Shank Diameter
0.0625 in
For Nail Shank Diameter - Maximum
0.06 in
For Nail Shank Diameter - Minimum
0.06 in
For Nail Length - Minimum
1 in
For Nail Length - Maximum
2 1/2 in

Details

Item
Nail Gun
Voltage
18 V DC
Fastener Type
Strip
Cordless Tool Battery Type
Lithium-Ion (Li-ion)
Corded/Cordless
Cordless
Magazine Capacity
110
Included Charger
No
Light
Yes
Collation Angle
Straight
Includes
Bare Tool
Tool Weight
6.2 lb.
Collation Type
Adhesive
Gauge
16
Nails per Battery Charge
700
Color
Black, Red
Integrated Rafter Hook
Yes
Material
Glass-Filled Nylon
Standards
UL Listed
For Use With
Straight Nails
Cordless Tool Kit Contents
(1) Bare Tool
For Nail Gauge
16 ga
Firing Mode
Combination
Collation Style
Strip
Nail Gun Type
Finish
Battery Chemistry
Li-Ion
Battery Platform
M18(TM)
Tool Series
M18 FUEL(TM)
Number of Batteries Included
0
Built-In Light Type
Individual Light(s)
Includes Battery
Tool Only
Battery Series
M18(TM) REDLITHIUM(TM)
Power Source
Cordless
Number of Chargers Included
0
Product Type
Finish Nail Gun

Description

Nail Gun, Cordless Tool Kit Contents (1) Bare Tool, Cordless, 18 V DC, Firing Mode Combination, Collation Style Strip, Collation Type Adhesive, Collation Angle Straight, For Nail Gauge 16 ga, For Nail Length Range 1 in to 2 1/2 in, For Nail Shank Diameter 0.0625 in, Battery Capacity Not Applicable, Battery Series M18(TM) REDLITHIUM(TM)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.