Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 17 in. Dual Battery String Trimmer Kit

  • Mfr # 3006-22

  • Zoro # G710905173


product price: $699.00
/ea
Free Shipping & Returns

Key Features

Includes
(1) 3006-20 17" DB String Trimmer, (2) 48-11-1880 M18 8.0 Batteries, (1) 48-59-1802 Dual Bay Rapid Charger, (1) Shoulder Strap
Cutting Width
15 in to 17 in
Battery Voltage
18V
Length
73 in
Shaft Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006-22
Zoro #
G710905173
UPC #
045242750511
Country of Origin
China

Dimensions

Cutting Width
15 in to 17 in
Length
73 in
Line Diameter
0.08 in, 0.1 in, 0.11 in
Width
14 in

Details

Item
Battery-Powered String Trimmer Kit
Includes
(1) 3006-20 17" DB String Trimmer, (2) 48-11-1880 M18 8.0 Batteries, (1) 48-59-1802 Dual Bay Rapid Charger, (1) Shoulder Strap
Battery Voltage
18V
Shaft Type
Straight
Voltage
18 V
Number of Batteries to Operate
2
Number of Batteries Included
2
Battery Platform
M18(TM)
Speed Settings
Variable
Horsepower
2.5 hp
Number of Chargers Included
1
Power Source
Cordless
Battery Capacity
8.0 Ah
Bare Tool/Battery Included
Battery Included
Motor Type
Brushless
Product Type
Cordless String Trimmer
Tool Series
M18 FUEL(TM)
Color
Black, Red
Material
Glass-Filled Nylon, Rubber
Standards
UL Listed
Battery Included / Bare Tool
Kit - XC Batteries

Description

The MILWAUKEE M18 FUEL 17" Dual Battery String Trimmer meets the performance, durability, and ergonomic needs of landscape maintenance professionals. The string trimmer provides the Highest Power, delivering the most peak torque compared to leading professional gas and battery string trimmers. This string trimmer provides users with the Fastest Clearing, cutting through the most demanding applications while maintaining the highest string speed. The POWERSTATE Brushless Motor and advanced electronic package allow the string trimmer to reach Full Throttle in Under 1 Second, boosting control and productivity. The REDLINK PLUS Intelligence enables full-circle communication between the tool and battery, providing you with unmatched levels of performance, protection, and productivity. The advanced electronic package also delivers high and low speeds, and a variable speed trigger giving you ultimate control over the power range. The string trimmer requires (2) M18 REDLITHIUM Batteries for operation and is optimized to be used with M18 REDLITHIUM HIGH OUTPUT batteries. The M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery gives you best-in-class performance and run-time in all applications. The Easy Load Trimmer Head provides an easy line loading experience and the ability to load up to 25' of trimmer line in under 30 seconds. The M18 FUEL 17" Dual Battery String Trimmer is fully compatible with 250+ solutions on the M18 system.


  • POWERSTATE Brushless Motor delivers more power than high voltage systems and gas systems providing users up to 2.5Nm peak torque and 2.5HP of peak power.
  • Requires (2) M18 REDLITHIUM batteries to operate
  • REDLINK PLUS Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity allowing users to cut through demanding applications while maintaining the highest level of RPMs compared to competitor units.
  • Reaches full throttle under 1 second and eliminates the headaches of gas like pull starts, high noise levels, emissions, mixing gas and oil, and engine maintenance
  • Cutting Swath: 15" - 17"
  • Features the Milwaukee Easy Load Trimmer Head
  • Line Diameter: 0.080" / 0.095" / 0.105
  • RPM: 0-4900 / 0-6200
  • Variable Speed Trigger for increased user control
  • Optimized for the REDLITHIUM HIGH OUTPUT XC 8.0 batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.