This item is Discontinued.

Milwaukee Tool M18 FUEL 18 in. Hedge Trimmer (Tool Only), 18 in L 18 V DC Lithium-Ion 18V Electric 3001-20

M18 FUEL 18 in. Hedge Trimmer (Tool Only), 18 in L 18 V DC Lithium-Ion 18V Electric (Discontinued)

  • Mfr # 3001-20
  • Zoro # G803678342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3001-20
Zoro #
G803678342
UPC #
045242646128
Country of Origin
Mexico

Dimensions

Bar Length
18 in
Max. Cutting Dia.
0.75
Cutting Width
18 in
Shaft Length
18"
Length
36.5 in
Blade Length (in)
18 in
Width
8 in
Depth
7.5 in
Tool Height
7 1/2 in
Tool Width
8 in
Tool Length
36 1/2 in
Blade Length
18 in

Details

Blade Type
Double-Sided
Engine
18V Electric
Battery Type
Lithium-Ion
Includes
(1) M18 FUEL 18" Hedge Trimmer (3001-20)
Battery Voltage
18 V DC
Included Charger
No
Item
M18 FUEL 18 in. Hedge Trimmer (Tool Only)
Product Type
Hedge Trimmer
Green Environmental Attribute
Product is Rechargeable
Material
Glass Filled Nylon, Rubber
Color
Red, Black
Blade Material
Forged Steel
Standards
ANSI Z87.1
Rechargeable
Yes
Cutting Capacity (in)
0.75 in
Blade Action
Dual
Power Source
Cordless
Voltage
18 V
Charger Model Number
No
Battery Platform
M18(TM) REDLITHIUM(TM)
Tool Series
M18 FUEL(TM) Series
Bare Tool/Battery Included
Bare Tool
Tool Weight
7 lb
Motor Type
Brushless

Description

Battery-Powered Hedge Trimmer, Power Source Cordless, Cutting Width 18 in, Blade Length 18 in, Blade Type Double-Sided, Battery Platform M18(TM) REDLITHIUM(TM), Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Motor Type Brushless, Tool Series M18 FUEL(TM) Series, Bare Tool/Battery Included Bare Tool, Voltage 18 V, Standards ANSI Z87.1, Tool Height 7 1/2 in, Tool Length 36 1/2 in, Tool Width 8 in, Battery Capacity Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.