
M18 Fuel 18V Cordless 1/2 in. Right Angle Hole Hawg (Discontinued)
- Mfr # ML2807-20
- Zoro # G309757893
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ML2807-20
Zoro #
G309757893
UPC #
-
Country of Origin
Unknown
Dimensions
Chuck Size
1/2 in
Tool Length
15.6 in
Details
Includes
(1) 1/2" Right Angle Drill; (1) Chuck Key
No Load RPM
1550 RPM
Chuck
All Metal Keyed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.