M18 Fuel (2) CP Band Saw, Fuel SAWZALL

  • Mfr # 2829-20, 2829-20, 2821-20

  • Zoro # G405258447


product price:  $979.45
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Band Saw, Reciprocating Saw
Battery Capacity
N/A - Battery Not Included
Number of Tools
3
Includes
Thick Metal 8/10 TPI Band Saw Blades 3PK Compact (48-39-0609)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2829-20, 2829-20, 2821-20
Zoro #
G405258447
UPC #
-
Country of Origin
China

Details

Voltage
18 V DC
Cordless Tools Included
Band Saw, Reciprocating Saw
Battery Capacity
N/A - Battery Not Included
Number of Tools
3
Includes
Thick Metal 8/10 TPI Band Saw Blades 3PK Compact (48-39-0609)
Series
M18 FUEL(TM)
Battery Included
No
Reciprocating Saw
2821-20
Cordless Tool Kit Contents
(3) Bare Tools
Reciprocating Saw - Tool Style
Full-Size
Number of Batteries Included
0
Band Saw
55ZK43
Charger Included
No
Included Saws & Grinders
Full-Size Reciprocating Saw
Item
Tool Combination Kit
Band Saw - Blade Wd.
35 3/8 in
Battery Series
M18(TM) REDLITHIUM(TM)
Power Source
Cordless
Green Environmental Attribute
Product is Rechargeable
Light - Type
Work Light
Portable Band Saw - Cut Capacity
3 1/4 in
Portable Band Saw - Type
Compact
Tool Series
M18 FUEL(TM)
Battery Chemistry
Lithium
All Product Types Included
Portable Band Saw, Reciprocating Saw

Description

M18 Fuel (2) CP Band Saw, Fuel SAWZALL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.