Zoro Homepage

M18 FUEL 2-Tool Combo Kit +Impact Wrench

  • Mfr # 3697-22, 2854-20

  • Zoro # G316147076


product price: $668.99
/ea
Free Shipping & Returns

Key Features

Included Charger
Yes
Voltage
18 V DC
Battery Capacity
(2) 5.0 Ah
Green Environmental Attribute
Product is Rechargeable
Number of Batteries Included
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3697-22, 2854-20
Zoro #
G316147076
UPC #
045242637744
Country of Origin
Viet Nam

Details

Item
Combination Kit
Included Charger
Yes
Voltage
18 V DC
Battery Capacity
(2) 5.0 Ah
Green Environmental Attribute
Product is Rechargeable
Number of Batteries Included
2
Battery Model Number
48-11-1850
Other Tools Manufacturer Model Numbers
2854-20, 2904-20, 2953-20
Bare Tool/Battery Included
Battery Included
Charger Model Number
48-59-1812
Other Tools Included
Hammer Drill, Impact Driver, Impact Wrench
Number of Chargers Included
1
Power Source
Cordless
Included Battery
Yes
Battery Platform
M18(TM)

Description

Combination Kit, Battery Platform M18(TM), Included Blower Type Not Applicable, Blower Maximum Air Speed Not Applicable, Blower Air Flow Not Applicable, Included String Trimmer Type Not Applicable, String Trimmer Cutting Width Not Applicable, Included Chainsaw Not Applicable, Chainsaw Bar Length Not Applicable, Included Hedge Trimmer Type Not Applicable, Hedge Trimmer Blade Length Not Applicable, Included Pole Saw Type Not Applicable, Pole Saw Bar Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.