M18 FUEL 2-Tool Combo Kit + M18 FUEL SURGE 1/4" Hex Hydraulic Driver

  • Mfr # 3697-22, 2760-20

  • Zoro # G212923781


product price: $618.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Hydraulic Impact Driver, Impact Driver
Battery Capacity
5.0 Ah
Number of Tools
3
Includes
(1) Belt Clip, (1) Bit Holder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3697-22, 2760-20
Zoro #
G212923781
UPC #
045242637744
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in, 1/2 in
Hammer Drill - Chuck Size
1/2 in
Impact Driver - Drive Size
1/4 in, 1/2 in

Details

Voltage
18 V DC
Cordless Tools Included
Hammer Drill, Hydraulic Impact Driver, Impact Driver
Battery Capacity
5.0 Ah
Number of Tools
3
Includes
(1) Belt Clip, (1) Bit Holder
Series
M18 FUEL(TM)
Battery Included
(2) 35GJ99
Hammer Drill
794JK6
Charger
23Y581
Impact Driver
794JK8
Item
Cordless Combination Kit
Battery Model No.
(2) 48-11-1850
Charger Included
Yes
Power Source
Cordless
Hammer Drill - Max. Torque
1,400 in-lb
Included Fastening Tools
1/4 in Hex Impact Driver
Cordless Tool Kit Contents
(3) Bare Tools, (2) Batteries, (1) Charger
Battery Series
XC
Impact Driver - Torque Range
2,000 in-lb
Hammer Drill - BPM
33,000 BPM
Number of Batteries Included
2
Hammer Drill - Class
Premium
Case Included
(1) Carrying Case
All Product Types Included
Hammer Drill, Impact Driver
Other Tools and Accessories Included
Hydraulic Driver
Tool Series
M18 FUEL(TM)
Includes Case
Case Included
Battery Chemistry
Li-Ion
Battery Manufacturing Model Number
(2) 48-11-1850
Impact Driver - Maximum Torque
2,000 in-lb

Description

Cordless Combination Kit, Cordless Tools Included Hammer Drill, Hydraulic Impact Driver, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 3, Battery Capacity 5.0 Ah, Includes (1) Belt Clip, (1) Bit Holder, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included (2) 35GJ99, Number of Batteries Included 2, Battery Model No. (2) 48-11-1850, Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (3) Bare Tools, (2) Batteries, (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.