Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 21mm Random Orbital Polisher (Tool Only)

  • Mfr # 2685-20

  • Zoro # G805948023


product price: $349.00
/ea
Free Shipping & Returns

Key Features

Size
6 in
No Load RPM
2,400 to 4,500 RPM
Corded/Cordless
Cordless
Voltage
18 V
Cordless Tool Battery Type
Lithium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2685-20
Zoro #
G805948023
UPC #
045242607761
Country of Origin
China

Dimensions

Size
6 in
Tool Length
17 1/4 in
Tool Height
5 3/8 in
Included Pad Sizes
6 in
Orbit Size
21 mm
Maximum Disc Diameter
6 in
Tool Width
2 3/4 in

Details

Item
Cordless Polisher
No Load RPM
2,400 to 4,500 RPM
Corded/Cordless
Cordless
Voltage
18 V
Cordless Tool Battery Type
Lithium
Switch Type
Lock On
Tool Weight
6 lb
Features
Ergonomic Design, Optimized Center of Balance, Variable Speed Trigger
Battery Pack Replacement
481Z44
Included Charger
Yes
Charger Replacement
23Y581; 45LD79
Battery Included
No
Motor Type
Brushless
Handle Design
Inline
Includes
Backing Plate
Number of Pads Included
1
Charger Model Number
23Y581; 45LD79
Grip Type
Right Angle with Front Grip
Number of Abrasives Included
0
Maximum Disc Speed
4,500 OPM
Power Source
Cordless
Speed Settings
Variable
Number of Batteries Included
0
Cordless Tool Kit Contents
Bare Tool
Polishing Motion
Random Orbital
Product Type
Polisher
Tool Series
M18 FUEL
Bare Tool/Battery Included
Bare Tool
Battery Model Number
No
Number of Chargers Included
0
Abrasive Mount Type
Hook and Loop
Battery Platform
M18

Description

Cordless Polisher, Product Type Polisher, Maximum Disc Diameter 6 in, Included Pad Sizes 6 in, Abrasive Mount Type Hook and Loop, Grip Type Right Angle with Front Grip, Polishing Motion Random Orbital, Orbit Size 21 mm, Speed Settings Variable, Maximum Disc Speed 4,500 OPM, Number of Abrasives Included 0, Number of Pads Included 1, Voltage 18 V, Spindle Thread Size Not Applicable, Battery Platform M18, Bare Tool/Battery Included Bare Tool, Number of Batteries Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.