Zoro Homepage

M18 FUEL 21mm Random Orbital Polisher Kit

  • Mfr # 2685-22HD

  • Zoro # G205948074


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Size
6 in
No Load RPM
2,400 to 4,500 RPM
Corded/Cordless
Cordless
Voltage
18 V
Cordless Tool Battery Type
Lithium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2685-22HD
Zoro #
G205948074
UPC #
045242607778
Country of Origin
China

Dimensions

Size
6 in
Tool Length
17 1/4 in
Tool Height
5 3/8 in
Maximum Disc Diameter
6 in
Included Pad Sizes
6 in
Tool Width
2 3/4 in
Orbit Size
21 mm

Details

Item
Cordless Polisher
No Load RPM
2,400 to 4,500 RPM
Corded/Cordless
Cordless
Voltage
18 V
Cordless Tool Battery Type
Lithium
Switch Type
Lock On
Tool Weight
6 lb
Features
Ergonomic Design, Optimized Center of Balance, Variable Speed Trigger
Included Charger
Yes
Motor Type
Brushless
Battery Pack Replacement
481Z44
Charger Replacement
23Y581; 45LD79
Battery Included
481Z44
Battery Capacity
6.0 Ah
Handle Design
Inline
Includes
Backing Plate, Contractor Bag
Battery Platform
M18
Charger Model Number
45LD79
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Number of Batteries Included
2
Tool Series
M18 FUEL
Number of Abrasives Included
0
Number of Pads Included
1
Speed Settings
Variable
Number of Chargers Included
1
Battery Model Number
48-11-1865
Polishing Motion
Random Orbital
Maximum Disc Speed
4,500 OPM
Abrasive Mount Type
Hook and Loop
Bare Tool/Battery Included
Battery Included
Grip Type
Right Angle with Front Grip
Power Source
Cordless
Product Type
Polisher

Description

Cordless Polisher, Product Type Polisher, Maximum Disc Diameter 6 in, Included Pad Sizes 6 in, Abrasive Mount Type Hook and Loop, Grip Type Right Angle with Front Grip, Polishing Motion Random Orbital, Orbit Size 21 mm, Speed Settings Variable, Maximum Disc Speed 4,500 OPM, Number of Abrasives Included 0, Number of Pads Included 1, Voltage 18 V, Spindle Thread Size Not Applicable, Battery Platform M18, Bare Tool/Battery Included Battery Included, Number of Batteries Included 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.