Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 30-Degree Framing Nailer Kit

  • Mfr # 2745-21

  • Zoro # G7807953


product price: $557.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Series
M18 FUEL
Collation Angle
30 Degrees
Depth Control
Yes
Tool Weight
9.6 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2745-21
Zoro #
G7807953
UPC #
045242537310
Country of Origin
China

Dimensions

Depth Control
Yes
For Nail Length Range
2 in to 3 1/2 in
For Nail Shank Diameter
0.113 in to 0.148 in
Overall Length
14 in
Overall Height
13 1/4 in
Overall Width
4 3/4 in
For Nail Length - Minimum
2 in
For Nail Shank Diameter - Maximum
0.15 in
For Nail Length - Maximum
3 1/2 in
For Nail Shank Diameter - Minimum
0.11 in

Details

Item
Nail Gun Kit
Voltage
18 V DC
Series
M18 FUEL
Collation Angle
30 Degrees
Tool Weight
9.6 lb
Handle Type
Pistol Grip
Battery Capacity
(1) 5.0 Ah
Tip
No Mar
Magazine Capacity
51
Includes
Kit - XC Battery
Standards
UL Listed
Firing Mode
Combination
Wireless Tool Tracking
No
Collation Style
Strip
For Nail Head Style
Standard Round
Battery Series
M18(TM) REDLITHIUM(TM)
Number of Batteries Included
1
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery, (1) Charger
Built-In Light
Yes
Power Source
Cordless
Nail Capacity
51
Max. Fastening Rate
3 per second
Case Included
Yes
Charger Included
Yes
Product Type
Nail Gun Kit
For Use With
30° Clipped or Full Head
Nail Gun Type
Framing
Battery Chemistry
Li-Ion
Tip Type
No Mar
Number of Chargers Included
1
Includes Case
Case Included
Battery Manufacturing Model Number
48-11-1820
Includes Battery
Battery Included
Charger Manufacturing Model Number
48-59-1812
Tool Series
M18 FUEL(TM)
Battery Platform
M18(TM)

Description

Nail Gun Kit, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Cordless, 18 V DC, Milwaukee, Series M18 FUEL, Tip No Mar, Depth Control Yes, Max. Fastening Rate 3 per second, Firing Mode Combination, Collation Style Strip, Collation Type Not Applicable, Collation Angle 30 Degrees , For Nail Head Style Standard Round, For Nail Length Range 2 in to 3 1/2 in, For Nail Shank Diameter 0.113 in to 0.148 in, Nail Capacity 51, Built-In Light Yes, Battery Capacity (1) 5.0 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.