Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 3/8 in. Compact Impact Wrench with Friction Ring Kit

  • Mfr # 2854-22R

  • Zoro # G606284047


product price: $472.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Max. Torque
250 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2854-22R
Zoro #
G606284047
UPC #
045242778874
Country of Origin
Viet Nam

Dimensions

Drive Size
3/8 in
Overall Length
4 13/16 in
Head Height
4 3/4 in
Head Width
2 1/2 in
Extended Anvil Length
3/8 in
Head Length
4 3/4 in

Details

Voltage
18 V DC
Max. Torque
250 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
0 to 1,000 IPM (Mode 1), 0 to 2,400 IPM (Mode 2), 0 to 3,500 IPM (Mode 3), 0 to 3,500 IPM (Mode 4)
Free Speed
800 RPM, 1,650 RPM, 2,400 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Reaction Bar
No
Vibration Level
2.5 m/sq s
Built-In Light
Yes
Charger Model
48-59-1812
Impact Rated
Impact Rated
Actuation
Trigger
Clutch Style
Impact
Case Included
Yes
Wireless Tool Tracking
No
Impact Sound Level
83 dB
Tool Weight
3.4 lb
Explosive Environment Rated
No
Drive Type
Standard
Retainer Type
Friction Ring
Features
Auto Shut-Off Mode, Bolt-Removal Mode, Redlink Plus Intelligence, Works in Up to 69Kv Environments
Charger Included
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Housing Material
Aluminum
Lock-Off Switch
Yes
Breakaway Torque
250 ft-lb
Standards
UL Listed
Battery Model No.
794JN7
Power to Weight Ratio
104.2 ft-lb/lb
Handle Type
Pistol Grip
Handle Material
Plastic, Rubber Overmold
Tool Style
Compact
Series
M18 FUEL
Speed Control
Variable
Includes Reaction Bar
No Reaction Bar
No Load Speed
800 RPM, 1,650 RPM, 2,400 RPM
Includes Lock-Off Switch
Lock-Off Switch Included
Motor Type
Brushless
Charger Manufacturing Model Number
48-59-1812
Battery Manufacturing Model Number
48-11-1850R
Includes Case
Case Included
Tool Series
M18 FUEL(TM)
Battery Chemistry
Li-Ion
Throttle Type
Trigger
Anvil Style
Standard
Number of Chargers Included
1
Battery Platform
M18(TM)
Torque - Maximum
250 ft-lb
Built-In Light Type
Individual Light(s)

Description

M18 FUEL 3/8" Compact Impact Wrench w/ Friction Ring is the most compact in its class, delivering users the most access in tight spaces, up to 250 ft-lbs of nut-busting torque, and maximum workspace visibility. battery-powered impact wrench measures only 4.8" in length with a POWERSTATE Brushless motor to provide the power to remove stubborn fasteners, even in confined spaces. 3/8" Compact Impact Wrench has tri-LEDs that surround the anvil to deliver users brighter light with fewer shadows. 4-Mode DRIVE CONTROL offers greater precision with a range of pre-set RPM and IPM levels, selectable from a single button on the tool. By selecting Mode 4, AUTO SHUT-OFF control applies no more than 20 ft-lbs of torque for hand-tight fastening applications to prevent overtightening. Mode 4 also features Bolt Removal Control delivers full torque output, then decreases RPMs once the bolt is loosened to prevent fastener drops. REDLINK PLUS Intelligence electronics make these controls possible while ensuring maximum performance, protecting the tool against overloads, over-heating, and over-discharge. M18 REDLITHIUM XC5.0 Extended Capacity Resistant Battery Packs included provide increased protection against oils, greases, and solvents.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.