Shop MILWAUKEE TOOL

M18 FUEL 3/8" Compact Impact Wrench w/ Friction Ring + M18 FUEL 4-1/2" / 5" Braking Grinder ONE-KEY

  • Mfr # 2883-20, 2854-20
  • Zoro # G805258382

product price: 
$
527.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Impact Wrench
Battery Capacity
N/A - Battery Not Included
Number of Tools
2
Includes
Side Handle, T1 Clip-On Guard, T27 Guard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2883-20, 2854-20
Zoro #
G805258382
UPC #
-
Country of Origin
Viet Nam
Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Impact Wrench
Battery Capacity
N/A - Battery Not Included
Number of Tools
2
Includes
Side Handle, T1 Clip-On Guard, T27 Guard
Series
M18 FUEL(TM)
Battery Included
No
Green Environmental Attribute
Product is Rechargeable
Cordless Tool Kit Contents
(2) Bare Tools
Angle Grinder
61UU57
Included Fastening Tools
Impact Wrench (250 ft-lb)
Power Source
Cordless
Impact Wrench
60YT13
Angle Grinder - Free Speed
8,500 RPM
Item
Tool Combination Kit
Number of Batteries Included
0
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Included
No
Impact Wrench - Fastening Torque
250 ft-lb
Wireless Tracking System
ONE-KEY(TM)
Wireless Tool Tracking
Yes
Included Saws & Grinders
Braking Grinder (4-1/2 in/5 in)
Light - Type
Work Light
Tool Series
M18 FUEL(TM)
All Product Types Included
Angle Grinder, Impact Wrench
Battery Chemistry
Lithium
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Angle Grinder - Wheel Dia.
4 1/2 in
Impact Wrench - Sq. Size
3/8 in
Impact Wrench - Drive Size
3/8 in

Description

Tool Combination Kit, Cordless Tools Included Angle Grinder, Impact Wrench, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity N/A - Battery Not Included, Includes Side Handle, T1 Clip-On Guard, T27 Guard, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included No, Number of Batteries Included 0, Battery Series M18(TM) REDLITHIUM(TM), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, Included Fastening Tools Impact Wrench (250 ft-lb)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.