M18 FUEL 3/8" Compact Impact Wrench w/ Friction Ring + M18 FUEL Compact Band Saw

  • Mfr # 2829-20, 2854-20

  • Zoro # G705258475


product price:  $597.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Band Saw, Impact Wrench
Battery Capacity
N/A - Battery Not Included
Number of Tools
2
Includes
Thick Metal 8/10 TPI Band Saw Blades 3PK Compact (48-39-0609)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2829-20, 2854-20
Zoro #
G705258475
UPC #
-
Country of Origin
Multiple

Dimensions

Impact Wrench - Sq. Size
3/8 in
Impact Wrench - Drive Size
3/8 in

Details

Voltage
18 V DC
Cordless Tools Included
Band Saw, Impact Wrench
Battery Capacity
N/A - Battery Not Included
Number of Tools
2
Includes
Thick Metal 8/10 TPI Band Saw Blades 3PK Compact (48-39-0609)
Series
M18 FUEL(TM)
Battery Included
No
Band Saw
55ZK43
Band Saw - Blade Wd.
35 3/8 in
Charger Included
No
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(2) Bare Tools
Included Fastening Tools
Impact Wrench (250 ft-lb)
Power Source
Cordless
Item
Tool Combination Kit
Number of Batteries Included
0
Impact Wrench - Fastening Torque
250 ft-lb
Green Environmental Attribute
Product is Rechargeable
Included Saws & Grinders
Band Saw (0 to 540 SFPM)
Impact Wrench
60YT13
Light - Type
Work Light
Portable Band Saw - Type
Compact
All Product Types Included
Portable Band Saw, Impact Wrench
Tool Series
M18 FUEL(TM)
Battery Chemistry
Lithium

Description

Tool Combination Kit, Cordless Tools Included Band Saw, Impact Wrench, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity N/A - Battery Not Included, Includes Thick Metal 8/10 TPI Band Saw Blades 3PK Compact (48-39-0609), Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included No, Number of Batteries Included 0, Battery Series M18(TM) REDLITHIUM(TM), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools, Included Fastening Tools Impact Wrench (250 ft-lb)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.