Shop MILWAUKEE TOOL

M18 FUEL 3/8" Compact Impact Wrench w/ Friction Ring + M18 XC5.0 Resistant Battery

  • Mfr # 2854-20, 48-11-1850R
  • Zoro # G512101445

product price: 
$
457.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Includes
(1) Battery
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2854-20, 48-11-1850R
Zoro #
G512101445
UPC #
045242568819
Country of Origin
Multiple
Voltage
18 V DC
Includes
(1) Battery
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Impacts per Minute
3,500
Free Speed
2,400 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Tool Weight
2.4 lb
Clutch Style
Impact
Features
4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence
Handle Type
Pistol Grip
Shop By
Hot Buys
Impact Rated
Impact Rated
Cordless Tool Kit Contents
(1) Bare Tool, (1) Battery
Standards
UL Listed
Built-In Light
Yes
Case Included
No
Retainer Type
Friction Ring
Breakaway Torque
250 ft-lb
Charger Included
No
Battery Model No.
794JN7
Wireless Tool Tracking
No
Drive Type
Standard
Actuation
Trigger
Impact Sound Level
Not Specified
Power to Weight Ratio
104.2 ft-lb/lb
Vibration Level
Not Specified
Battery Series
M18(TM) REDLITHIUM(TM)
Housing Material
Not Specified
Handle Material
Not Specified
Reaction Bar
No
Tool Style
Compact
Explosive Environment Rated
No
Anvil Style
Standard
Includes Case
Case Not Included
Throttle Type
Trigger
Tool Series
M18 FUEL(TM)
Includes Reaction Bar
No Reaction Bar
Motor Type
Brushless
No Load Speed
2,400 RPM
Drive Shape
Square
Number of Chargers Included
0
Battery Manufacturing Model Number
794JN7
Battery Platform
M18(TM)
Includes Battery
Battery Included
Item
Impact Wrench Kit
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Drive Size
3/8 in
Overall Length
4 3/4 in
Head Width
2 1/2 in
Wire Rope Length
4 3/4 in
Length
4 3/4 in
Fits Chest Size
4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Weight 2.4 lb, Clutch Style Impact, Features 4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence, Includes (1) Battery

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.