M18 FUEL 3/8" Compact Impact Wrench w/ M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries, 2-Pack

  • Mfr # 48-11-1862, 2854-20

  • Zoro # G803559443


product price:  $547.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Max. Torque
250 ft-lb
Battery Capacity
6.0Ah
Includes
(1) Impact Wrench, (2) Battery Packs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-11-1862, 2854-20
Zoro #
G803559443
UPC #
-
Country of Origin
Multiple

Dimensions

Drive Size
3/8 in
Overall Length
4 3/4 in
Head Width
2 1/2 in

Details

Voltage
18 V DC
Max. Torque
250 ft-lb
Battery Capacity
6.0Ah
Includes
(1) Impact Wrench, (2) Battery Packs
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,500
Free Speed
2,400 RPM
Fastening Torque
250 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Clutch Style
Impact
Explosive Environment Rated
No
Actuation
Trigger
Drive Type
Standard
Impact Sound Level
Not Specified
Green Environmental Attribute
Product is Rechargeable
Impact Rated
Impact Rated
Handle Type
Pistol Grip
Retainer Type
Friction Ring
Tool Weight
3.4 lb
Breakaway Torque
250 ft-lb
Case Included
No
Charger Included
Yes
Series
M18 FUEL
Built-In Light
Yes
Vibration Level
Not Specified
Features
4-Mode Drive Control for Greater Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence, Works in Up to 69Kv Environments
Tool Style
Compact
Battery Series
M18(TM) REDLITHIUM(TM)
Cordless Tool Kit Contents
(1) Impact Wrench, (2) Battery Packs
Wireless Tool Tracking
No
Battery Model No.
481Z45
Power to Weight Ratio
104.2 ft-lb
Standards
UL Listed
Anvil Style
Standard
No Load Speed
2,400 RPM
Drive Shape
Square
Includes Case
Case Not Included
Torque - Maximum
250 ft-lb
Motor Type
Brushless
Throttle Type
Trigger
Battery Manufacturing Model Number
481Z45

Description

Impact Wrench, Drive Size 3/8 in, Max. Torque 250 ft-lb, Voltage 18 V DC, Series M18 FUEL, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity 6.0Ah, Tool Weight 3.4 lb, Clutch Style Impact, Features 4-Mode Drive Control for Greater Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence, Works in Up to 69Kv Environments, Includes (1) Impact Wrench, (2) Battery Packs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.