M18 FUEL 3/8" Impact Wrench + XC5.0 Kit

  • Mfr # 2854-20, 48-59-1850

  • Zoro # G116293409


product price: $467.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2854-20, 48-59-1850
Zoro #
G116293409
UPC #
045242568819
Country of Origin
Viet Nam

Dimensions

Drive Size
3/8 in
Overall Length
4 3/4 in
Head Width
2 1/2 in

Details

Voltage
18 V DC
Battery Capacity
(1) 5.0 Ah
Number of Batteries Included
1
Power Source
Cordless
Fastening Torque
250 ft-lb
Number of Speed Settings
4
Retainer Type
Friction Ring
Drive Type
Standard
Wireless Tool Tracking
No
Breakaway Torque
250 ft-lb
Impact Rated
Impact Rated
Includes
(1) Battery, (1) Charger
Handle Type
Pistol Grip
Tool Weight
2.4 lb
Features
4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence
Clutch Style
Impact
Standards
ASME, UL Listed
Green Environmental Attribute
Product is Rechargeable
Anvil Style
Standard
Torque - Maximum
250 ft-lb
Number of Chargers Included
1
Tool Series
M18 FUEL(TM)
Speed Control
Variable
Battery Manufacturing Model Number
48-11-1850R
Battery Platform
M18(TM)
No Load Speed
2,400 RPM
Tool Style
Compact
Includes Reaction Bar
No Reaction Bar
Throttle Type
Trigger
Built-In Light Type
Individual Light(s)
Motor Type
Brushless
Includes Case
Case Not Included
Drive Shape
Square
Handle Material
Rubber Overmold
Battery Series
M18(TM) REDLITHIUM(TM)
Charger Manufacturing Model Number
48-59-1812
Product Badging
Auto Shut-Off
Battery Chemistry
Li-Ion

Description

Impact Wrench Kit, Drive Size 3/8 in, Voltage 18 V DC, Handle Type Pistol Grip, Battery Capacity (1) 5.0 Ah, Tool Weight 2.4 lb, Clutch Style Impact, Features 4-Mode Drive Control, Auto Shut Off Control, Bolt Removal Control, LED Light, Redlink Plus(TM) Intelligence, Includes (1) Battery, (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.