Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool M18 FUEL 3/8" Mid-Torque Impact Wrench w/ Friction Ring 2852-22

M18 FUEL 3/8" Mid-Torque Impact Wrench w/ Friction Ring (Discontinued)

  • Mfr # 2852-22
  • Zoro # G6287640
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2852-22
Zoro #
G6287640
UPC #
045242533015
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
6 3/4 in

Details

Voltage
18 V DC
Max. Torque
450 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
Belt Clip
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
3,200
Free Speed
2,300 RPM
Fastening Torque
450 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
3
Cordless Tool Battery Type
Li-Ion
Features
Lightweight Tool, Redlink Plus(TM) Intelligence Prevents Damage to the Tool and Battery
Green Environmental Attribute
Product is Rechargeable
Battery Included
35GJ99
Anvil Impact Action
Mechanical
Drive Configuration
Straight
Corded/Banded
Cordless
Series
M18 FUEL
Clutch Style
Impact
Handle Type
Pistol Grip
Tool Weight
5.3 lb
Corded/Cordless
Cordless
Standards
UL Listed
Handle Material
Plastic
Case Included
Yes
Battery Model No.
35GJ99
Lock-Off Switch
Yes
Impact Rated
Impact Rated
Wireless Tool Tracking
No
Battery Series
M18(TM) REDLITHIUM(TM)
Reaction Bar
No
Retainer Type
Friction Ring
Power to Weight Ratio
113.2 ft-lb/lb
Breakaway Torque
600 ft-lb
Actuation
Trigger
Built-In Light
Yes
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool, (2) Batteries
Housing Material
Metal, Plastic, Rubber
Tool Style
Compact
Includes Battery
Battery Included
Includes Reaction Bar
No Reaction Bar
Includes Case
Case Included
No Load Speed
2,300 RPM
Drive Shape
Square
Motor Type
Brushless
Torque - Maximum
450 ft-lb
Throttle Type
Trigger
Includes Lock-Off Switch
Lock-Off Switch Included
Anvil Style
Standard
Battery Manufacturing Model Number
35GJ99

Description

Cordless Impact Wrench Kits, Impact Wrench, Drive Size 3/8 in, Drive Configuration Straight, Max. Torque 450 ft-lb, Battery Included, Voltage 18 V DC, Series M18 FUEL, Cordless Tool Battery Type Li-Ion, Brushless Motor Yes, Anvil Impact Action Mechanical, Max. Blows per Minute 3000, Max. No Load RPM 2500, Cordless, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Length 6-7/8 In., Tool Weight 5.3 lb, Clutch Style Impact, Battery Included 35GJ99, Battery Pack Replacement 35GJ99

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.