M18 FUEL 3/8 in. Mid-Torque Impact Wrench with Friction Ring Kit

  • Mfr # 2960-22R

  • Zoro # G306284095


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Drive Size
3/8 in
Max. Torque
600 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2960-22R
Zoro #
G306284095
UPC #
045242778997
Country of Origin
Viet Nam

Dimensions

Drive Size
3/8 in
Overall Length
6 in
Extended Anvil Length
3/8 in
Head Height
6 in
Head Width
2 3/4 in
Head Length
6 in

Details

Voltage
18 V DC
Max. Torque
600 ft-lb
Battery Capacity
(2) 5.0 Ah
Includes
(1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)
Number of Batteries Included
2
Power Source
Cordless
Impacts per Minute
0 to 2,100 IPM (Mode 2), 0 to 3,100 IPM (Mode 3), 0 to 3,100 IPM (Mode 4), 0 to 900 IPM (Mode 1)
Free Speed
1,250 RPM, 1,950 RPM, 2,575 RPM
Fastening Torque
550 ft-lb
Brushless Motor
Yes
Drive Style
Standard
Number of Speed Settings
4
Tool Weight
3.5 lb
Handle Material
Plastic, Rubber Overmold
Charger Included
Yes
Drive Type
Standard
Impact Sound Level
85 dB
Power to Weight Ratio
176.5 ft-lb/lb
Actuation
Trigger
Features
Auto Shut-Off Mode, Bolt-Removal Mode, Faster Removal Speed, Redlink Plus Intelligence, Works in Up to 69Kv Environments
Housing Material
Aluminum
Reaction Bar
No
Vibration Level
2.5 m/sq s
Impact Rated
Impact Rated
Charger Model
48-59-1812
Lock-Off Switch
Yes
Wireless Tool Tracking
No
Standards
UL Listed
Battery Model No.
794JN7
Explosive Environment Rated
No
Cordless Tool Kit Contents
(2) Batteries, Bare Tool, Charger
Built-In Light
Yes
Handle Type
Pistol Grip
Clutch Style
Impact
Case Included
Yes
Breakaway Torque
600 ft-lb
Retainer Type
Friction Ring
Battery Series
M18(TM) REDLITHIUM(TM)
Tool Style
Compact
Includes Lock-Off Switch
Lock-Off Switch Included
Battery Platform
M18(TM)
Built-In Light Type
Individual Light(s)
Tool Series
M18 FUEL(TM)
Battery Manufacturing Model Number
48-11-1850R
Charger Manufacturing Model Number
48-59-1812
Anvil Style
Standard
No Load Speed
1,250 RPM, 1,950 RPM, 2,575 RPM
Speed Control
Variable
Includes Reaction Bar
No Reaction Bar
Throttle Type
Trigger
Motor Type
Brushless
Includes Case
Case Included
Torque - Maximum
600 ft-lb
Number of Chargers Included
1
Battery Chemistry
Li-Ion

Description

Impact Wrench Kit, Drive Size 3/8 in, Max. Torque 600 ft-lb, Voltage 18 V DC, Brushless Motor Yes, Handle Type Pistol Grip, Battery Capacity (2) 5.0 Ah, Tool Weight 3.5 lb, Clutch Style Impact, Features Auto Shut-Off Mode, Bolt-Removal Mode, Faster Removal Speed, Redlink Plus Intelligence, Works in Up to 69Kv Environments, Includes (1) Carrying Case, (1) M18 and M12 Multi-Voltage Charger (48-59-1812), (2) M18 REDLITHIUM XC5.0 Extended Capacity Battery Pack (48-11-1850)

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.