Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 3 in. x 18 in. Belt Sander (Tool Only)

  • Mfr # 2832-20

  • Zoro # G705687275


product price: $329.00
/ea
Free Shipping & Returns

Key Features

Belt Size
3 x 18 in
Voltage
18 V
No Load SFPM
1,350 SFPM
Cordless Tool Battery Type
Lithium
Features
Collects Over 80% of Dusts Generated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2832-20
Zoro #
G705687275
UPC #
045242630172
Country of Origin
China

Dimensions

Belt Size
3 x 18 in
Tool Length
10 5/8 in
Belt Width
3 in
Tool Width
6 1/4 in
Dust Collection Port Size
1 1/4 in, 1 7/8 in, 2 1/2 in
Belt Length
18 in
Tool Height
7 1/2 in

Details

Item
Cordless Belt Sander
Voltage
18 V
No Load SFPM
1,350 SFPM
Cordless Tool Battery Type
Lithium
Features
Collects Over 80% of Dusts Generated
Corded/Cordless
Cordless
Tool Weight
8 lb
Lock-on
Yes
Includes
Dust Bag, Sanding Belt, Universal Hose Adapter
Release Type
Trigger
Number of Batteries Included
0
Number of Speeds
5
Dust Collection Type Included
Dust Bag, Hose Adapter
Included Charger
No
Product Type
Belt Sander
Battery Platform
M18
Cordless Tool Kit Contents
Bare Tool
Belt Speed
1,350 SFPM
Bare Tool/Battery Included
Bare Tool
Charger Model Number
23Y581
Tool Series
M18 FUEL
Number of Chargers Included
0
Motor Type
Brushless
Speed Settings
Variable
Number of Abrasives Included
1
Power Source
Cordless

Description

Cordless Belt Sander, Product Type Belt Sander, Belt Width 3 in, Belt Length 18 in, Speed Settings Variable, Belt Speed 1,350 SFPM, Power Source Cordless, Voltage 18 V, Bare Tool/Battery Included Bare Tool, Battery Platform M18, Number of Batteries Included 0, Battery Capacity Not Applicable, Dust Collection Type Included Dust Bag, Hose Adapter, Dust Collection Port Size 1 1/4 in, 1 7/8 in, 2 1/2 in, Number of Speeds 5, Motor Type Brushless, Number of Chargers Included 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.