Shop MILWAUKEE TOOL

M18 FUEL 4-1/2" / 5" Braking Grinder + M18 FUEL 1" SDS Plus Rotary Hammer + SDS PLUS 4CT MX4 6PC Kit

  • Mfr # 2914-22DE, 2880-20, 48-20-7499
  • Zoro # G812101367

product price: 
$
1,214.41
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Rotary Hammer
Battery Capacity
(2) 6.0 Ah
Number of Tools
2
Includes
(2) Batteries, (2) Side Handle, 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in)., Back Flange, Carrying Case, Charger, Depth Rod, Dust Extractor, Flange Nut, Large Diameter Nozzle, Rotary Hammer Drill Bit Set (3/16 in, Small Diameter Dust Nozzle, T1 Clip-On Guard, T27 Guard, Wrench
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
2914-22DE, 2880-20, 48-20-7499
Zoro #
G812101367
UPC #
045242571758
Country of Origin
Multiple
Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Rotary Hammer
Battery Capacity
(2) 6.0 Ah
Number of Tools
2
Includes
(2) Batteries, (2) Side Handle, 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in)., Back Flange, Carrying Case, Charger, Depth Rod, Dust Extractor, Flange Nut, Large Diameter Nozzle, Rotary Hammer Drill Bit Set (3/16 in, Small Diameter Dust Nozzle, T1 Clip-On Guard, T27 Guard, Wrench
Series
M18 FUEL(TM)
Battery Included
(2) 481Z44
Angle Grinder
800TW1
Item
Cordless Combination Kit
SDS Rotary Hammer
61UU64
Charger
45LD79
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger; (1) Rotary Hammer Drill Bit Set
Wireless Tracking System
ONE-KEY(TM)
Charger Included
Yes
Power Source
Cordless
Wireless Tool Tracking
Yes
Battery Model No.
(2) 481Z44
Angle Grinder - Free Speed
8500 RPM
Case Included
(1) Carrying Case
Number of Batteries Included
2
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Included Saws & Grinders
Angle Grinder Paddle Switch
Includes Case
Case Included
Other Tools and Accessories Included
Rotary Hammer
Battery Chemistry
Li-Ion
Tool Series
M18 FUEL(TM)
All Product Types Included
Angle Grinder, Rotary Hammer
Power Source - TS Only
Cordless
Power Source - old
Cordless

Dimensions

Angle Grinder - Wheel Dia.
4 1/2 in; 5 in

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Rotary Hammer, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 6.0 Ah, Includes (2) Batteries, (2) Side Handle, 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in)., Back Flange, Carrying Case, Charger, Depth Rod, Dust Extractor, Flange Nut, Large Diameter Nozzle, Rotary Hammer Drill Bit Set (3/16 in, Small Diameter Dust Nozzle, T1 Clip-On Guard, T27 Guard, Wrench, Tool Brand Milwaukee, Series M18 FUEL(TM)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.