M18 FUEL 4-1/2" / 5" Braking Grinder Paddle Switch + M18 FUEL 1-1/8" SDS Plus Rotary Hammer ONE-KEY

  • Mfr # 2915-20, 2880-20

  • Zoro # G105258440


product price:  $732.39
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Rotary Hammer
Battery Capacity
N/A - Battery Not Included
Number of Tools
2
Includes
Back Flange, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2915-20, 2880-20
Zoro #
G105258440
UPC #
-
Country of Origin
Multiple

Dimensions

Angle Grinder - Wheel Dia.
4 1/2 in
Rotary Hammer - Bit Size
1 1/8 in
Hammer Drill - Chuck Size
1 1/8 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Rotary Hammer
Battery Capacity
N/A - Battery Not Included
Number of Tools
2
Includes
Back Flange, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
Series
M18 FUEL(TM)
Battery Included
No
Angle Grinder
61UU17
Green Environmental Attribute
Product is Rechargeable
Angle Grinder - Free Speed
8,500 RPM
Number of Batteries Included
0
Battery Series
M18(TM) REDLITHIUM(TM)
SDS Rotary Hammer
61UU47
Cordless Tool Kit Contents
(2) Bare Tools
Charger Included
No
Hammer Drill
2915-20
Power Source
Cordless
Item
Tool Combination Kit
Hammer Drill - Max. Torque
3.6 ft-lb
Included Saws & Grinders
Grinder (4-1/2 in/5 in)
Wireless Tracking System
ONE-KEY(TM)
Hammer Drill - BPM
4,600
Wireless Tool Tracking
Yes
All Product Types Included
Angle Grinder, Rotary Hammer
Tool Series
M18 FUEL(TM)
Battery Chemistry
Lithium

Description

Tool Combination Kit, Cordless Tools Included Angle Grinder, Rotary Hammer, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity N/A - Battery Not Included, Includes Back Flange, Flange Nut, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included No, Number of Batteries Included 0, Battery Series M18(TM) REDLITHIUM(TM), Charger Included No, Cordless Tool Kit Contents (2) Bare Tools

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.