M18 FUEL 4-1/2" / 5" Braking Grinder Paddle Switch, No-Lock + M18 FUEL 1/4" Hex Impact Driver Kit

  • Mfr # 2953-22, 2880-20

  • Zoro # G810718543


product price:  $565.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Cordless Tools Included
Grinder, Impact Driver
Battery Capacity
5.0 Ah
Number of Tools
2
Includes
(2) Batteries, Charger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2953-22, 2880-20
Zoro #
G810718543
UPC #
045242637874
Country of Origin
Viet Nam

Dimensions

Drive Size
1/4 in
Angle Grinder - Wheel Dia.
4-1/2 in; 5 in
Impact Driver - Drive Size
1/4 in

Details

Voltage
18 V DC
Cordless Tools Included
Grinder, Impact Driver
Battery Capacity
5.0 Ah
Number of Tools
2
Includes
(2) Batteries, Charger
Series
M18 FUEL(TM)
Battery Included
35GJ99
Angle Grinder
800TW1
Impact Driver
794JK9
Item
Cordless Combination Kit
Charger
23Y581
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Impact Driver - Torque Range
2,000 in-lb
Power Source
Cordless
Included Saws & Grinders
Angle Grinder (8500 RPM)
Charger Included
Yes
Angle Grinder - Free Speed
8500 RPM
Battery Series
M18(TM) REDLITHIUM(TM)
Case Included
(1) Carrying Case
Wireless Tool Tracking
No
Number of Batteries Included
2
Battery Model No.
35GJ99
Shop By
Hot Buys
Includes Case
Case Included
Impact Driver - Maximum Torque
2,000 in-lb
All Product Types Included
Angle Grinder, Impact Driver
Tool Series
M18 FUEL(TM)

Description

Cordless Combination Kit, Cordless Tools Included Grinder, Impact Driver, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity 5.0 Ah, Includes (2) Batteries, Charger, Tool Brand Milwaukee(R), Series M18 FUEL(TM), Battery Included 35GJ99, Number of Batteries Included 2, Battery Model No. 35GJ99, Battery Series M18(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.