M18 FUEL 4-1/2" / 5" Braking Grinder + SDS PLUS MX4 6PC KIT + M18 FUEL 1-1/4" SDS PLUS Rotary Hammer

  • Mfr # 2916-22, 2880-20, 48-20-7499
  • Zoro # G912101359
product price: 
$
1,155.87
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Rotary Hammer
Battery Capacity
(2) 6.0 Ah
Number of Tools
2
Includes
(2) Batteries, 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in), Back Flange, Carrying Case, Charger, Flange Nut, M18 4-1/2 in / 5 in Grinder Paddle Switch, Rotary Hammer Drill Bit Set (3/16 in, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2916-22, 2880-20, 48-20-7499
Zoro #
G912101359
UPC #
045242607365
Country of Origin
Multiple

Dimensions

Angle Grinder - Wheel Dia.
4 1/2 in; 5 in

Details

Voltage
18 V DC
Cordless Tools Included
Angle Grinder, Rotary Hammer
Battery Capacity
(2) 6.0 Ah
Number of Tools
2
Includes
(2) Batteries, 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in), Back Flange, Carrying Case, Charger, Flange Nut, M18 4-1/2 in / 5 in Grinder Paddle Switch, Rotary Hammer Drill Bit Set (3/16 in, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench
Series
M18 FUEL(TM)
Battery Included
(2) 481Z44
Charger
45LD79
Angle Grinder
800TW1
SDS Rotary Hammer
795CN4
Item
Cordless Combination Kit
Case Included
(1) Carrying Case
Included Saws & Grinders
Angle Grinder Paddle Switch
Battery Series
M18(TM) REDLITHIUM(TM) HIGH OUTPUT(TM)
Charger Included
Yes
Number of Batteries Included
2
Battery Model No.
(2) 481Z44
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger; (1) Rotary Hammer Drill Bit Set
Power Source
Cordless
Angle Grinder - Free Speed
8500 RPM
Wireless Tool Tracking
No
Battery Chemistry
Li-Ion
All Product Types Included
Angle Grinder, Rotary Hammer
Tool Series
M18 FUEL(TM)
Other Tools and Accessories Included
Rotary Hammer
Includes Case
Case Included
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

Cordless Combination Kit, Cordless Tools Included Angle Grinder, Rotary Hammer, Voltage 18 V DC, Power Source Cordless, Number of Tools 2, Battery Capacity (2) 6.0 Ah, Includes (2) Batteries, 1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in), Back Flange, Carrying Case, Charger, Flange Nut, M18 4-1/2 in / 5 in Grinder Paddle Switch, Rotary Hammer Drill Bit Set (3/16 in, Side Handle, T1 Clip-On Guard, T27 Guard, Wrench, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included (2) 481Z44

Ratings & reviews