Shop MILWAUKEE TOOL

M18 FUEL 4-1/2" / 5" Braking Grinder w/ ONE-KEY + M18 HIGH OUTPUT XC6.0 Battery Pack

  • Mfr # 2882-22, 48-11-1865
  • Zoro # G405747903

product price: 
$
756.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Switch Type
Paddle
Voltage
18V DC
Includes
(1) Back Flange, (1) Flange Nut, (1) Side Handle, (1) T1 Clip-on Guard, (1) T27 Guard
Standards
UL Listed
Spindle Thread Size
5/8"-11
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2882-22, 48-11-1865
Zoro #
G405747903
UPC #
045242566310
Country of Origin
Multiple

Dimensions

Spindle Thread Size
5/8"-11
Wheel Diameter
4 1/2 in, 5 in
Overall Length
13 1/8 in
Wire Rope Length
13 1/8 in
Length
13 1/8 in

Details

Item
Angle Grinder Kit
Switch Type
Paddle
Voltage
18V DC
Includes
(1) Back Flange, (1) Flange Nut, (1) Side Handle, (1) T1 Clip-on Guard, (1) T27 Guard
Standards
UL Listed
Tool Weight
3.17 lb
Features
Redlink Plus Intelligence
Application
Cutting, Grinding, Surface Preparation
Battery Capacity
(3) 5.0 Ah
Series
M18 FUEL(TM)
Brushless Motor
Yes
Duty
Heavy Duty
Wireless Tracking System
ONE-KEY
Head Type
Standard Head
Built-In Light
No
Charger Model
23Y581
Lock-On Switch
No
Guard Adjustment
Toolless Adjustable
Anti-Restart Technology
No
Anti-Kickback Clutch Type
Electronic
Accessory Free Tool Change
Yes
Number of Batteries Included
3
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Anti-Vibration Technology, Brake
Anti-Vibration Technology
Yes
Cordless Tool Kit Contents
(1) Bare Tool; (3) Batteries; (1) Charger
For Wheel Type
Type 1, Type 27
Case Included
Yes; No
Power Source
Cordless
Lock-Off Switch
No
Housing Material
Metal, Plastic
Switch Function
Paddle, without Lock-On
Electrical Protection
Overload Protection
Brake Type
Electronic
Grip Material
Rubber
Guard Material
Metal
Charger Included
Yes
Switch Location
Bottom
Minimum Speed
8,500 RPM
Dust Sealed Switch
No
Grip Style
Barrel Grip
Wireless Tool Tracking
Yes
Dust Management
None
Battery Model No.
481Z44
Speed Ranges
0 to 8500 RPM
Battery Series
M18(TM) REDLITHIUM(TM)
Max. Speed
8,500 RPM
Tether Style
Tether Capable
Material Application
Metal
For Workpiece Material
Metal
Maximum Speed
8,500 RPM
Handle Style
Barrel Grip
Power Source - TS Only
Cordless
Power Source - old
Cordless

Description

The MILWAUKEE TOOL - 2882-22, 48-11-1865 is a Cordless Angle Grinder Kit part of the M18 FUEL(TM) series. The device is suitable for operations such as cutting, grinding, and surface preparations. It includes a built-in quick-release mechanism for simplified installation or removal of consumables, no separate tool necessary and an electronic Anti-Kickback Clutch to prevent immediate recoil. Also, it comes with an anti-vibration technology to aid in reducing vibration during operation. The tool exhibits the Redlink Plus Intelligence feature for optimal performance.

Key Features:

  • Includes a brushless motor, providing higher efficiency and reduced maintenance.
  • Contains three 5.0 Ah batteries, with capacity for extended operation.
  • Comes with a dedicated storage or carrying case, for convenient handling and storage.
  • Fitted with a rubber Barrel Grip that aids in grip during operation.
  • Uses a toolless, adjustable guard for adjusting as needed and additional precaution.
  • Includes safety features such as Adjustable Guard, Anti-Kickback Clutch, and Brake for additional safety measures.
  • For wheel type compatibility, it accepts Type 1, Type 27 wheels.
  • Provides wireless tool tracking by One-Key for convenient tracking and management of the tool.
  • Packages with (1) Back Flange, (1) Flange Nut, (1) Side Handle, (1) T1 Clip-on Guard, (1) T27 Guard providing a comprehensive set for operation.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.