Zoro Homepage

M18 FUEL 4-1/2" / 5" Braking Grinder w/ ONE-KEY Paddle Switch, No Lock

  • Mfr # 2882-20

  • Zoro # G901778517


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
5 in
Switch Type
No-Lock Paddle Switch
Voltage
18V DC
Includes
Bare Tool
Brushless Motor
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2882-20
Zoro #
G901778517
UPC #
045242566303
Country of Origin
Viet Nam

Dimensions

Wheel Dia.
5 in
Spindle Thread Size
5/8 in-11
Wheel Diameter
4 1/2 in, 5 in
Arbor Size
5/8 -11 UNC

Details

Item
Angle Grinder
Switch Type
No-Lock Paddle Switch
Voltage
18V DC
Includes
Bare Tool
Brushless Motor
Yes
Case Included
No
Charger Included
No
Cordless Tool Kit Contents
(1) Bare Tool
Dust Sealed Switch
No
Duty
Heavy Duty
Features
Redlink Plus Intelligence
Dust Management
None
Application
General Cutting and Grinding
Lock-On Switch
No
Series
M18 FUEL(TM)
Grinder Type
Angle
Anti-Vibration Technology
Yes
Wireless Tracking System
One-Key(TM)
Switch Location
Bottom
Wireless Tool Tracking
Yes
For Wheel Type
Type 1, Type 27
Number of Batteries Included
0
Power Source
Cordless
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Brake
Speed Type
Fixed
Built-In Light
No
Green Environmental Attribute
Product is Rechargeable
Speed Ranges
8,500 RPM
Accessory Free Tool Change
Yes
Battery Capacity
6.0Ah
Grip Style
Barrel Grip
Lock-Off Switch
No
Head Type
Standard Head
Switch Function
Paddle, without Lock-On
Max. Speed
8,500 RPM
Electrical Protection
Overload Protection
Brake Type
Electronic
Guard Adjustment
Toolless Adjustable
Battery Model No.
Bare Tool
Anti-Kickback Clutch Type
Electronic
Battery Series
M18(TM) Redlithium(TM)
Shop By
New Products
Color
Red/Black
Side Handle
Yes
Maximum RPM
8500
Housing Material
Metal, Plastic

Description

The MILWAUKEE M18 FUEL 4-1/2" / 5" Braking Grinder with ONE-KEY Paddle Switch, No Lock is the next advancement in power and performance of cordless grinders while enhancing safety with its RAPIDSTOP Brake. The M18 FUEL 4-1/2" / 5" Braking Grinder with ONE-KEY generates 11A corded power to complete the toughest grinding and cutting applications. The POWERSTATE Brushless Motor delivers maximum sustained power and 8,500 RPM to remove material faster and increase productivity. REDLINK PLUS Intelligence ensures unmatched levels of performance, protection, and compatibility. The RAPIDSTOP Brake provides stop times under 2 seconds with an abrasive disc. This battery-powered grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. Compatible with ONE-KEY, this grinder wirelessly connects to a smartphone to track and manage the tool, providing visibility to where tools are across a network of jobs. The M18 REDLITHIUM HIGH OUTPUT XC6.0 Batteries (not included) deliver 50% more power while running 50% cooler than the M18 REDLITHIUM XC Batteries. Experience faster accessory changes, and less downtime with tool-free accessory and guard adjustments, while remaining fully compatible with the most common accessories in the market. The M18 FUEL 4-1/2" / 5" Braking Grinder with ONE-KEY is the next level of jobsite productivity and enhanced safety in cordless grinders.


  • POWERSTATETM Brushless Motor: Purposely built for the M18 FUELTM 4-1/2" / 5" Braking Grinder with ONE-KEYTM delivers 8,500 RPM to provide the power to complete the toughest grinding and cutting applications.
  • REDLINK PLUS Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • REDLITHIUMTM HIGH OUTPUTTM Battery Pack (Not Included): Provides 50% more power and runs 50% cooler versus standard REDLITHIUMTM Battery. Superior pack construction, electronics and performance deliver more work per charge and more work over pack lifespan than any battery on the market.
  • Includes a RAPIDSTOPTM Brake, to quickly stop accessories and Enhance Safety
  • Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions
  • Tool-Free Guard Adjustment for faster guard installations and adjustments
  • Tool-Free Accessory Changes with Integrated FIXTEC Nut Technology
  • Electronic Clutch for Kickback Protection
  • 5/8"-11 Spindle for Use with Common Grinding Accessories
  • Overload Protection: Maximizes motor life

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.