M18 FUEL 4-1/2" / 5" Variable Speed Braking Grinder + M18 FUEL Deep Cut Band Saw Kit (Discontinued)
- Mfr # 2729-22, 2888-20
- Zoro # G811222650
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2729-22, 2888-20
Zoro #
G811222650
UPC #
045242540051
Country of Origin
Multiple
Details
Voltage
18 V DC
Cordless Tools Included
Portable Band Saw
Battery Capacity
(2) 5.0 Ah
Number of Tools
1
Includes
Blade
Series
M18 FUEL(TM)
Battery Included
Yes
Item
Cordless Combination Kit
Charger
23Y581
Case Included
(1) Carrying Case
Portable Band Saw - Type
Deep Cut
Battery Series
M12(TM) REDLITHIUM(TM)
Number of Batteries Included
2
Cordless Tool Kit Contents
(2) Bare Tools; (2) Batteries; (1) Charger
Charger Included
Yes
Included Saws & Grinders
Portable Band Saw (380 SFPM)
Portable Band Saw - Cut Capacity
5 in
Wireless Tool Tracking
No
Battery Model No.
35GJ99
Power Source
Cordless
Includes Case
Case Included
Battery Chemistry
Li-Ion
All Product Types Included
Portable Band Saw
Tool Series
M18 FUEL(TM)
Description
Cordless Combination Kit, Cordless Tools Included Portable Band Saw, Voltage 18 V DC, Power Source Cordless, Number of Tools 1, Battery Capacity (2) 5.0 Ah, Includes Blade, Tool Brand Milwaukee, Series M18 FUEL(TM), Battery Included Yes, Number of Batteries Included 2, Battery Model No. 35GJ99, Battery Series M12(TM) REDLITHIUM(TM), Charger 23Y581, Charger Included Yes, Cordless Tool Kit Contents (2) Bare Tools; (2) Batteries; (1) Charger, Included Drills Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.