Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 4-1/2"-6" Braking Grinder, Paddle Switch Kit

  • Mfr # 3670-22

  • Zoro # G614739652


product price: $659.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Switch Type
Paddle
Voltage
18V DC
Battery Model No.
(2) 48-11-1881
Anti-Kickback Clutch Type
Electronic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3670-22
Zoro #
G614739652
UPC #
045242779987
Country of Origin
Viet Nam

Dimensions

Wheel Dia.
6 in
Spindle Thread Size
5/8 in-11
Wheel Diameter
4 1/2 in, 6 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
18V DC
Battery Model No.
(2) 48-11-1881
Anti-Kickback Clutch Type
Electronic
Switch Location
Bottom
Switch Function
Paddle, without Lock-On
Vibration Level
3.1 m/sq sec
Lock-On Switch
No
Cordless Tool Kit Contents
(1) Bare Tool
For Wheel Type
Type 1, Type 27
Max. Speed
9,000 RPM
Anti-Vibration Technology
Yes
Minimum Speed
9,000 RPM
Brushless Motor
Yes
Safety Features
Brake
Guard Adjustment
Toolless Adjustable
Head Type
Standard Head
Battery Series
M18(TM) REDLITHIUM(TM)
Number of Batteries Included
2
Anti-Restart Technology
Yes
Charger Included
Yes
Brake Type
Electronic
Tether Style
Tether Ready
Series
M18 FUEL(TM)
Lock-Off Switch
Yes
Grip Style
Barrel Grip
Spindle Lock
Yes
Housing Material
Glass Filled Nylon, Aluminum
Variable Speed
No

Description

The MILWAUKEE® M18 FUELTM 4-1/2" / 6" Braking Grinder Paddle Switch, No Lock is the next advancement in power and performance, generating 13A corded power, fastest cutting, and delivering up to 135 cuts per charge. The M18 FUELTM 4-1/2" / 6" Braking Grinder generates 13A corded power allowing you to complete the toughest grinding and cutting applications, all on the M18TM Cordless System. The POWERSTATETM Brushless Motor delivers maximum sustained power and 9,000 RPM to remove material faster and increase productivity. REDLINK PLUSTM Intelligence ensures unmatched levels of performance, protection, and compatibility. The RAPIDSTOPTM Brake provides stop times under 2 seconds with an abrasive disc. The M18 FUELTM 4-1/2" / 6" Braking Grinder includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. The M18TM REDLITHIUMTM FORGETM XC8.0 Battery Pack for HIGH OUTPUTTM HD12.0 power in a smaller size, and longest life vs. REDLITHIUMTM batteries. The M18 FUELTM 4-1/2" / 6" Braking Grinder takes cordless grinders to the next level in performance and run-time.


  • • POWERSTATETM Brushless Motor: Delivers 9,000 RPM to provide the power to complete the toughest grinding and cutting applications.
  • • M18TM REDLITHIUMTM FORGETM XC8.0 Battery Pack delivers you HIGH OUTPUTTM HD12.0 power in a smaller size and the longest life vs. REDLITHIUMTM batteries.
  • • RAPIDSTOPTM Brake stops most wheels in less than 2 second
  • • Electronic Clutch for Kickback Protection
  • • REDLINK PLUSTM Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • • Overload Protection to Maximize Motor Life
  • • Anti-Vibration Side Handle for Reduced User Fatigue
  • • Streamlined Handle Grip Size for Increased Control and Ease-Of-Comfort
  • • Paddle Switch Design for Increased Comfort and Ease-Of-Use when Operating in Various Positions

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.