Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 4-1/2"-6" Braking Grinder, Paddle Switch + M18 FORGE XC8.0 Battery Pack

  • Mfr # 3670-20, 48-11-1881

  • Zoro # G512648254


product price: $507.99
/ea
Free Shipping & Returns

Key Features

Switch Type
Paddle
Voltage
18V DC
Includes
(1) Battery, (1) Side Handle, (1) Spanner Wrench, (1) Type 1 Guard, (1) Type 27 Guard
Battery Capacity
(1) 8.0 Ah
Spindle Thread Size
5/8 in-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3670-20, 48-11-1881
Zoro #
G512648254
UPC #
045242779970
Country of Origin
Multiple

Dimensions

Spindle Thread Size
5/8 in-11
Wheel Diameter
4 1/2 in, 6 in
Overall Length
14 1/4 in

Details

Item
Paddle Grinder and Battery
Switch Type
Paddle
Voltage
18V DC
Includes
(1) Battery, (1) Side Handle, (1) Spanner Wrench, (1) Type 1 Guard, (1) Type 27 Guard
Battery Capacity
(1) 8.0 Ah
Series
M18 FUEL(TM)
Tool Weight
5.3 lb
Brushless Motor
Yes
Features
RAPIDSTOP(TM) Brake, REDLINK PLUS(TM) Intelligence
Application
General Cutting and Grinding
Number of Batteries Included
1
Built-In Light
No
Switch Function
Paddle, without Lock-On
Grip Material
Not Specified
Lock-On Switch
No
Head Type
Standard Head
Dust Sealed Switch
No
Anti-Restart Technology
Yes
Vibration Level
3.1 m/sq sec
Brake Type
Electronic
Tether Style
Tether Ready
Grip Style
Barrel Grip
Charger Included
No
Minimum Speed
9,000 RPM
Wireless Tool Tracking
No
Lock-Off Switch
Yes
Housing Material
Aluminum, Glass Filled Nylon
Power Source
Cordless
Battery Model No.
48-11-1881
Speed Ranges
9000 RPM
Case Included
No
Safety Features
Brake
Guard Material
Not Specified
Max. Speed
9,000 RPM
Guard Adjustment
Toolless Adjustable
Anti-Vibration Technology
Yes
Accessory Free Tool Change
No
Electrical Protection
Overload Protection
Dust Management
None
Standards
UL Listed
Battery Series
M18(TM) REDLITHIUM(TM)
Switch Location
Bottom
Anti-Kickback Clutch Type
Electronic
For Wheel Type
Type 1, Type 27
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Material Application
Not Specified
Number of Speed Settings
1
Jobsite Light Included
No

Description

The MILWAUKEE TOOL - 3670-20, 48-11-1881 is classified as an "Angle Grinder & Accessories,” specifically a "Paddle Grinder and Battery." This cordless tool has a range of applications, including general cutting and grinding. It's brushless motor technology compared to traditional brushed motors offers a range of benefits. Anti-restart technology is integrated with this model requiring a manual restart after any power interruption, ensuring a user-controlled operation. The Paddle Grinder comes included with the M18TM REDLITHIUMTM battery.

Key Features:

  • The grinder is equipped with a RAPIDSTOPTM brake and REDLINK PLUSTM intelligence features. The brake is designed to stop the wheel after disengagement.
  • Comes with a barrel grip style that provides security during operations.
  • Compatible with Type 1 and Type 27 wheels, this tool can be used across various jobs.
  • Allows changes in wheel exposure or cutting orientation without the requirement of additional tools thanks to its toolless adjustable guard.
  • Supports a maximum speed of 9,000 RPM and is suited for a variety of grinding operations.
  • The package includes one battery, side handle, spanner wrench, Type 1 guard, and Type 27 guard.
  • Comes with a lock-off switch that is intended to help prevent accidental startup.
  • As part of the M18 FUELTM series, the Paddle Grinder has an 18V rating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.