Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 4-1/2"-6" Variable Speed Braking Grinder, Paddle Switch w/ ONE-KEY Kit

  • Mfr # 3672-22

  • Zoro # G414803041


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
6 in
Switch Type
Paddle
Voltage
18V DC
Switch Function
Paddle, without Lock-On
Guard Adjustment
Toolless Adjustable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3672-22
Zoro #
G414803041
UPC #
045242780013
Country of Origin
Viet Nam

Dimensions

Wheel Dia.
6 in
Spindle Thread Size
5/8 in-11
Wheel Diameter
4 1/2 in, 6 in

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
18V DC
Switch Function
Paddle, without Lock-On
Guard Adjustment
Toolless Adjustable
Charger Included
Yes
Anti-Vibration Technology
Yes
Switch Location
Bottom
Vibration Level
3.1 m/sq sec
Max. Speed
9,000 RPM
Minimum Speed
3,000 RPM
Brushless Motor
Yes
Cordless Tool Kit Contents
(1) Bare Tool
Anti-Restart Technology
Yes
Battery Series
M18(TM) REDLITHIUM(TM)
Tether Style
Tether Ready
Number of Speed Settings
Continuous
Anti-Kickback Clutch Type
Electronic
Lock-Off Switch
Yes
Number of Batteries Included
2
Safety Features
Brake, Variable Speed
Lock-On Switch
No
Grip Style
Barrel Grip
For Wheel Type
Type 1, Type 27
Series
M18 FUEL(TM)
Battery Model No.
(2) 48-11-1881
Brake Type
Electronic
Wireless Tracking System
One-Key
Head Type
Standard Head
Housing Material
Glass Filled Nylon, Aluminum
Spindle Lock
Yes
Variable Speed
Yes

Description

The MILWAUKEE® M18 FUELTM 4-1/2" / 6" Variable Speed Grinder, Paddle Switch with ONE-KEYTM Battery Kit is the next advancement in power and performance, generating 13A corded power, fastest cutting, and delivering up to 135 cuts per charge. The Variable Speed Grinder Kit generates 13A corded power, allowing you to complete the toughest grinding and cutting applications all on the M18TM Cordless System. The POWERSTATETM Brushless Motor delivers 3,000- 9,000 RPM and maximum sustained power to complete the toughest grinding and cutting applications, allowing you to push your cordless angle grinders harder and longer than ever before. REDLINK PLUSTM Intelligence ensures unmatched levels of performance, protection, and compatibility. The RAPIDSTOPTM Brake provides stop times under 2 seconds with an abrasive disc. The kit includes an electronic clutch for kickback protection, as well as overload protection to maximize motor life. Compatible with ONE-KEYTM, this grinder wirelessly connects to a smartphone to track and manage the tool, providing you with visibility to where tools are across your network of jobs. Pair with the M18TM REDLITHIUMTM FORGETM XC8.0 Battery Pack for HIGH OUTPUTTM HD12.0 power in a smaller size, and longest life vs REDLITHIUMTM batteries. The M18 FUELTM 4-1/2" / 6" Variable Speed Grinder, Paddle Switch with ONE-KEYTM Kit includes (2) M18TM REDLITHIUMTM FORGETM XC8.0 Battery Packs and (1) M18TM & M12TM Rapid Charger.


  • • POWERSTATETM Brushless Motor: Delivers 9,000 RPM to provide the power to complete the toughest grinding and cutting applications.
  • • M18TM REDLITHIUMTM FORGETM XC8.0 Battery Pack delivers you HIGH OUTPUTTM HD12.0 power in a smaller size and the longest life vs. REDLITHIUMTM batteries.
  • • RAPIDSTOPTM Brake stops most wheels in less than 2 seconds
  • • Variable speed provides 4 speed settings between 3,000 RPM and 9,000 RPM for greater control
  • • Electronic clutch for kickback protection
  • • ONE-KEYTM Compatible: Ability to customize, track and manage tools for increased productivity and investment protection
  • • REDLINK PLUSTM Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • • Overload Protection: Maximizes motor life
  • • Anti-Vibration Side Handle: Reduces vibration, increasing user comfort during extended use

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.