Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

M18 FUEL 4-1/2"-7" Variable Speed Braking Grinder, Paddle Switch w/ ONE-KEY

  • Mfr # 3674-20

  • Zoro # G714923432


product price: $379.00
/ea
Free Shipping & Returns

Key Features

Wheel Dia.
7 in
Switch Type
Paddle
Voltage
18V DC
Max. Speed
8,400 RPM
Handle Type
Straight, Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3674-20
Zoro #
G714923432
UPC #
045242250141
Country of Origin
Viet Nam

Dimensions

Wheel Dia.
7 in
Wheel Diameter
7 in
Spindle Thread Size
5/8 in-11

Details

Item
Angle Grinder
Switch Type
Paddle
Voltage
18V DC
Max. Speed
8,400 RPM
Handle Type
Straight, Side
Minimum Speed
5,000 RPM
Lock-Off Switch
Yes
Guard Adjustment
Toolless Adjustable
Brake Type
Electronic
Lock-On Switch
No
Anti-Restart Technology
Yes
Number of Speed Settings
Continuous
Tether Style
Tether Ready
Head Type
Standard Head
Speed Type
Variable
Vibration Level
3.1 m/sq sec
Switch Location
Bottom
Grip Style
Barrel Grip
Switch Function
Paddle, without Lock-On
Anti-Vibration Technology
Yes
Safety Features
Brake, Variable Speed
For Wheel Type
Type 1, Type 27
Brushless Motor
Yes
Number of Batteries Included
0
Battery Series
M18(TM) REDLITHIUM(TM)
Series
M18 FUEL(TM)
Charger Included
No
Anti-Kickback Clutch Type
Electronic
Features
Overload Protection; Spindle Lock
Cordless Tool Kit Contents
(1) Bare Tool
No. of Batteries Required
1
Max. RPM
9000

Description

The MILWAUKEE® M18 FUELTM 4-1/2"-7" Variable Speed Braking Grinder, Paddle Switch w/ ONE-KEYTM is the newest addition to Milwaukee's battery-powered grinder lineup, generating 13A Corded Power, 4 Speed for Increased Control, and RAPIDSTOPTM Brake for Enhanced Safety. The POWERSTATETM Brushless Motor delivers 5,000- 8,400 RPM and maximum sustained power to complete the toughest grinding and cutting applications, allowing you to push your cordless angle grinders harder and longer than ever before. REDLINK PLUSTM Intelligence ensures unmatched levels of performance, protection, and compatibility. When paired with the M18TM REDLITHIUMTM FORGETM 8.0 Battery Pack, you get more material cut per charge and unmatched run-time in all applications. The Variable Speed dial provides 4-speed settings between 5,000 RPM and 8,400 RPM allowing for greater control in more applications. The M18 FUELTM 4-1/2"-7" Variable Speed Braking Grinder takes cordless tools to the next level in performance, run-time, and application versatility.


  • POWERSTATETM Brushless Motor: Purposely built for the M18 FUELTM 7" Angle Grinder delivers 8,400 RPM to provide the power to complete the toughest grinding and cutting applications.
  • REDLINK PLUSTM Intelligence: Most advanced system of electronics in the industry, enabling communication between batteries and tools, allowing for unmatched levels of performance, protection, and compatibility.
  • M18TM REDLITHIUMTM FORGETM XC8.0 Battery Pack delivers you HIGH OUTPUTTM HD12.0 power in a smaller size and the longest life vs. REDLITHIUMTM batteries.
  • Compact, 7" angle grinder fits in tight spaces while handling tough tasks
  • Variable speed provides 4 speed settings between 5,000-8,400 RPM
  • Overload Protection: Maximizes motor life
  • Electronic clutch for kickback protection
  • ONE-KEYTM Compatible: Ability to customize, track and manage tools for increased productivity and investment protection
  • Anti-Vibration Side Handle: Reduces vibration, increasing user comfort during extended use
  • 5/8"-11 Spindle for use with common grinding accessories

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.