Zoro Homepage

M18 FUEL 4-1/2 in. / 5 in. Variable Speed Braking Grinder with Lock-On Slide Switch (Tool Only)

  • Mfr # 2889-20

  • Zoro # G101985067


product price: $279.00
/ea
Free Shipping & Returns

Key Features

Includes
Bare Tool
Voltage
18V DC
Switch Type
Lock-On Slide Switch
Tool Weight
3.16 lb
Features
Braking, Variable Speed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2889-20
Zoro #
G101985067
UPC #
045242569434
Country of Origin
Viet Nam

Dimensions

Spindle Thread Size
5/8 in-11
Wheel Diameter
4 1/2 in, 5 in
Overall Length
13 1/4 in

Details

Item
Angle Grinder
Includes
Bare Tool
Voltage
18V DC
Switch Type
Lock-On Slide Switch
Tool Weight
3.16 lb
Features
Braking, Variable Speed
Housing Material
Plastic
Grip Material
Rubber
Wireless Tool Tracking
No
Safety Features
Adjustable Guard, Anti-Kickback Clutch, Brake
Head Type
Standard Head
Dust Management
None
Charger Included
No
Accessory Free Tool Change
Yes
For Wheel Type
Type 1, Type 27
Lock-On Switch
Yes
Number of Batteries Included
0
Brake Type
Electronic
Guard Adjustment
Toolless Adjustable
Application
General Cutting and Grinding
Speed Type
Variable
Max. Speed
8,500 RPM
Standards
UL Listed
Minimum Speed
3,500 RPM
Switch Location
Top
Speed Ranges
0 to 3,500/8,500 RPM
Series
M18 FUEL(TM)
Cordless Tool Kit Contents
(1) Bare Tool
Switch Function
Slide, with Lock-On
Green Environmental Attribute
Product is Rechargeable
Battery Series
M18(TM) REDLITHIUM(TM)
Built-In Light
No
Lock-Off Switch
No
Power Source
Cordless
Number of Speed Settings
Continuous
Brushless Motor
Yes
Grip Style
Straight
Charger Model
23Y581
Battery Model No.
35GJ99
Case Included
No
Shop By
New Products

Description

Angle Grinder, Head Type Standard Head, Voltage 18V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 1, Type 27, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Adjustable Guard, Anti-Kickback Clutch, Brake, Lock-On Switch, Switch Type Slide, Lock-Off Switch No, Lock-On Switch Yes, Brake Type Electronic, Switch Location Top, Max. Speed 8,500 RPM, Minimum Speed 3,500 RPM, Speed Ranges 0 to 3,500/8,500 RPM, Number of Speed Settings Continuous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.